Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 42136 Slotted Shim Tab B 0.0015 Inch - Pack Of 20 | AE3VLM 5GE36

PRECISION BRAND 42136 Slotted Shim Tab B 0.0015 Inch - Pack Of 20

Item: AE3VLM Model: 42136Cross Ref: 5GE36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.51 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlotted Shim
Bolt Size5/8"
ColorPurple
Length3"
MaterialPolyester
SizeB
Slot Depth1 1/2"
Slot Width3/4"
Tab Height0.688"
Tab Width0.688"
Temp. Range-90°F to +300°F
Tensile Strength30000 psi
Thickness0.038 mm
TypeWith Tab
Width3"
ApplicationUsed For Mounting And Leveling
FinishPlain
Length Tolerance+/-0.03"
Material Grade/classUngraded
Maximum Bolt Size5/8"
Maximum Operating Temperature300°F
Minimum Operating Temperature-90°F
Product TypeSlotted Shims
Shim Length3"
Shim Width3"
Slotted Shim TypeUntabbed
TemperNot Rated
Thickness Tolerance+/-0.000075"
Trade SizeB
Width Tolerance+/-0.03"

Shipping Info:

Ship weight (kg) 0.0135
Ship length (cm)7.62
Ship width (cm)7.62
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThicknessSlot DepthSlot WidthTab HeightTab WidthMaterialColorSizePkg. Qty.Price
PRECISION BRAND 42100 Slotted Shim Tab Aa 0.0005 Inch - Pack Of 20 | AE3UTR 5GB90 421000.013 mm0.797"5/16"1/4"1/4"PolyesterSilverAA20€12.59
PRECISION BRAND 42101 Slotted Shim Tab Aa 0.0010 Inch - Pack Of 20 | AE3UTT 5GB91 421010.025 mm0.797"5/16"1/4"1/4"PolyesterAmberAA20€13.11
PRECISION BRAND 42102 Slotted Shim Tab Aa 0.0015 Inch - Pack Of 20 | AE3UTU 5GB92 421020.038 mm0.797"5/16"1/4"1/4"PolyesterPurpleAA20€13.11
PRECISION BRAND 42103 Slotted Shim Tab Aa 0.0020 Inch - Pack Of 20 | AE3UTV 5GB93 421030.051 mm0.797"5/16"1/4"1/4"PolyesterRedAA20€17.94
PRECISION BRAND 42104 Slotted Shim Tab Aa 0.0030 Inch - Pack Of 20 | AE3UTW 5GB94 421040.076 mm0.797"5/16"1/4"1/4"PolyesterGreenAA20€14.61
PRECISION BRAND 42105 Slotted Shim Tab Aa 0.0040 Inch - Pack Of 20 | AE3UTX 5GB95 421050.102 mm0.797"5/16"1/4"1/4"PolyesterTanAA20€22.67
PRECISION BRAND 42106 Slotted Shim Tab Aa 0.0050 Inch - Pack Of 20 | AE3UTY 5GB96 421060.127 mm0.797"5/16"1/4"1/4"PolyesterBlueAA20€23.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 42136 Slotted Shim Tab B 0.0015 Inch - Pack Of 20
€21.51 /pack