Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 25268 Arbor Shim 0.0070 x 1 3/8 Id - Pack Of 10 | AE3UPP 5GB19

PRECISION BRAND 25268 Arbor Shim 0.0070 x 1 3/8 Id - Pack Of 10

Item: AE3UPP Model: 25268Cross Ref: 5GB19
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim
Inside Dia.1 3/8"
Inside Dia. Tolerance+0.011"
MaterialLow Carbon Steel
Outside Dia.1 7/8"
Outside Dia. Tolerance-0.002" to +0.002"
Rockwell HardnessRockwell B90
TemperFull Hard
Tensile Strength80000 psi
Thickness0.178 mm
Thickness Tolerance-0.00075" to +0.00075"
ColorSilver
FinishPlain
Inside Diameter1.375"
Inside Diameter Tolerance+0.011/-0.000"
Material Grade/classUngraded
Material Quality StandardsAISI 1008-1010
Outside Diameter1.875"
Outside Diameter Tolerance+/-0.002"
Product TypeArbor Shim
Round Shim TypeArbor Shim

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.02
Ship length (cm)4.76
Ship width (cm)4.76
HS code8207706060
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.ThicknessMaterialRockwell HardnessTensile StrengthColorTemperPkg. Qty.Price
PRECISION BRAND 25108 Arbor Shim 0.0070 x 3/8 Id - Pack Of 10 | AE3TPQ 5FY45 251085/8"3/8"0.178 mmLow Carbon SteelRockwell B9080000 psi-Full Hard10€12.63
PRECISION BRAND 25128 Arbor Shim 0.0070 x 1/2 Id - Pack Of 10 | AE3TQL 5FY64 251283/4"1/2"0.178 mmLow Carbon SteelRockwell B9080000 psi-Full Hard10€12.48
PRECISION BRAND 25148 Arbor Shim 0.0070 x 5/8 Id - Pack Of 10 | AE3TRG 5FY83 251481"5/8"0.178 mmLow Carbon SteelRockwell B9080000 psi-Full Hard10€15.18
PRECISION BRAND 25168 Arbor Shim 0.0070 x 3/4 Id - Pack Of 10 | AE3UFH 5GA14 251681 1/8"3/4"0.178 mmLow Carbon SteelRockwell B9080000 psi-Full Hard10€14.97
PRECISION BRAND 25188 Arbor Shim 0.0070 x 7/8 Id - Pack Of 10 | AE3UGD 5GA33 251881 3/8"7/8"0.178 mmLow Carbon SteelRockwell B9080000 psi-Full Hard10€16.47
PRECISION BRAND 25228 Arbor Shim 0.0070 x 1 1/8 Id - Pack Of 10 | AE3UHV 5GA71 252281 5/8"1 1/8"0.178 mmLow Carbon SteelRockwell B9080000 psi-Full Hard10€18.03
PRECISION BRAND 25248 Arbor Shim 0.0070 x 1 1/4 Id - Pack Of 10 | AE3UJQ 5GA90 252481 3/4"1 1/4"0.178 mmLow Carbon SteelRockwell B9080000 psi-Full Hard10€18.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 25268 Arbor Shim 0.0070 x 1 3/8 Id - Pack Of 10
€22.07 /pack