Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PRECISION BRAND 25240 Arbor Shim Assortment | AC9WXT 3L747

PRECISION BRAND 25240 Arbor Shim Assortment

Item: AC9WXT Model: 25240Cross Ref: 3L747
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€43.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim Assortment
Inside Dia.1.125"
MaterialLow Carbon Steel
Number Of Pieces19
Outside Dia.1.625"
ApplicationGang Cutters, Milling Cutters, Saws, Slitting Blades And Grinding Tools
FinishPlain
Inside Diameter1.125"
Inside Diameter Tolerance+0.011/-0.000"
Material Grade/classUngraded
Material Quality StandardsAISI 1008-1010
Outside Diameter1.625"
Outside Diameter Tolerance+/-0.002"
Product TypeArbor Shim Assortment
Rockwell HardnessRB 90, RB 84
Round Shim TypeArbor Shim

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)2.86
Ship width (cm)2.86
HS code8207706060
Country of OriginUS

Product Variants

ProductModelMaterialTypePrice
PRECISION BRAND 25120 Arbor Shim Assortment | AC9WXL 3L735 25120Low Carbon Steel-€19.43
PRECISION BRAND 25140 Arbor Shim Assortment | AC9WXM 3L737 25140Low Carbon Steel-€18.51
PRECISION BRAND 25160 Arbor Shim Assortment | AC9WXN 3L739 25160Low Carbon Steel-€22.96
PRECISION BRAND 25180 Arbor Shim Assortment | AC9WXP 3L741 25180Low Carbon Steel-€26.72
PRECISION BRAND 25200 Arbor Shim Assortment | AC9WXQ 3L743 25200Low Carbon Steel-€28.91
PRECISION BRAND 25220 Arbor Shim Assortment | AC9WXR 3L745 25220Low Carbon Steel-€31.33
PRECISION BRAND 25260 Arbor Shim Assortment | AC9WXU 3L749 25260Low Carbon SteelWith Tab€33.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 25240 Arbor Shim Assortment
€43.35 /unit