Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 25221 Arbor Shim 0.0010 x 1 1/8 Id - Pack Of 10 | AE3UHM 5GA64

PRECISION BRAND 25221 Arbor Shim 0.0010 x 1 1/8 Id - Pack Of 10

Item: AE3UHM Model: 25221Cross Ref: 5GA64
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.79 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim
Inside Dia.1 1/8"
Inside Dia. Tolerance+0.011"
MaterialLow Carbon Steel
Outside Dia.1 5/8"
Outside Dia. Tolerance-0.002" to +0.002"
Rockwell HardnessRockwell B90
TemperFull Hard
Tensile Strength80000 psi
Thickness0.025 mm
Thickness Tolerance-0.0001" to +0.0001"
ColorSilver
FinishPlain
Inside Diameter1.125"
Inside Diameter Tolerance+0.011/-0.000"
Material Grade/classUngraded
Material Quality StandardsAISI 1008-1010
Outside Diameter1.625"
Outside Diameter Tolerance+/-0.002"
Product TypeArbor Shim
Round Shim TypeArbor Shim

Shipping Info:

Ship weight (kg) 0.0045
Ship length (cm)4.13
Ship width (cm)4.13
HS code8207706060
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.ThicknessMaterialColorRockwell HardnessTensile StrengthTemperPkg. Qty.Price
PRECISION BRAND 25101 Arbor Shim 0.0010 x 3/8 Id - Pack Of 10 | AE3TPH 5FY38 251015/8"3/8"0.025 mmLow Carbon Steel-Rockwell B9080000 psiFull Hard10€14.57
PRECISION BRAND 25102 Arbor Shim 0.0015 x 3/8 Id - Pack Of 10 | AE3TPJ 5FY39 251025/8"3/8"0.038 mmLow Carbon Steel-Rockwell B9080000 psiFull Hard10€13.93
PRECISION BRAND 25121 Arbor Shim 0.0010 x 1/2 Id - Pack Of 10 | AE3TQD 5FY57 251213/4"1/2"0.025 mmLow Carbon Steel-Rockwell B9080000 psiFull Hard10€14.05
PRECISION BRAND 25122 Arbor Shim 0.0015 x 1/2 Id - Pack Of 10 | AE3TQE 5FY58 251223/4"1/2"0.038 mmLow Carbon Steel-Rockwell B9080000 psiFull Hard10€14.72
PRECISION BRAND 25141 Arbor Shim 0.0010 x 5/8 Id - Pack Of 10 | AE3TQZ 5FY76 251411"5/8"0.025 mmLow Carbon Steel-Rockwell B9080000 psiFull Hard10€17.73
PRECISION BRAND 25142 Arbor Shim 0.0015 x 5/8 Id - Pack Of 10 | AE3TRA 5FY77 251421"5/8"0.038 mmLow Carbon Steel-Rockwell B9080000 psiFull Hard10€17.61
PRECISION BRAND 25158 Arbor Shim 0.0930 x 5/8 Id - Pack Of 10 | AE3TRV 5FY95 251581"5/8"2.362 mmLow Carbon Steel-Rockwell B8480000 psiFull Hard10€19.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 25221 Arbor Shim 0.0010 x 1 1/8 Id - Pack Of 10
€26.79 /pack