Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 25211 Arbor Shim Low Steel 0.0120 x 1 Id - Pack Of 10 | AE3UHC 5GA55

PRECISION BRAND 25211 Arbor Shim Low Steel 0.0120 x 1 Id - Pack Of 10

Item: AE3UHC Model: 25211Cross Ref: 5GA55
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim
Inside Dia.1"
Inside Dia. Tolerance+0.011"
MaterialLow Carbon Steel
Outside Dia.1 1/2"
Outside Dia. Tolerance-0.002" to +0.002"
Rockwell HardnessRockwell B90
TemperFull Hard
Tensile Strength80000 psi
Thickness0.305 mm
Thickness Tolerance-0.00075" to +0.00075"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.03
Ship length (cm)3.81
Ship width (cm)3.81
HS code8207706060
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.ThicknessRockwell HardnessMaterialTemperTensile StrengthPkg. Qty.Price
PRECISION BRAND 25201 Arbor Shim Low Steel 0.0010 x 1 Id - Pack Of 10 | AE3UGR 5GA45 252011 1/2"1"0.025 mmRockwell B90Low Carbon SteelFull Hard80000 psi10€24.58
PRECISION BRAND 25202 Arbor Shim Low Steel 0.0015 x 1 Id - Pack Of 10 | AE3UGT 5GA46 252021 1/2"1"0.038 mmRockwell B90Low Carbon SteelFull Hard80000 psi10€23.83
PRECISION BRAND 25203 Arbor Shim Low Steel 0.0020 x 1 Id - Pack Of 10 | AE3UGU 5GA47 252031 1/2"1"0.051 mmRockwell B90Low Carbon SteelFull Hard80000 psi10€24.06
PRECISION BRAND 25204 Arbor Shim Low Steel 0.0030 x 1 Id - Pack Of 10 | AE3UGV 5GA48 252041 1/2"1"0.076 mmRockwell B90Low Carbon SteelFull Hard80000 psi1€20.98
PRECISION BRAND 25205 Arbor Shim Low Steel 0.0040 x 1 Id - Pack Of 10 | AE3UGW 5GA49 252051 1/2"1"0.102 mmRockwell B90Low Carbon SteelFull Hard80000 psi10€21.91
PRECISION BRAND 25206 Arbor Shim Low Steel 0.0050 x 1 Id - Pack Of 10 | AE3UGX 5GA50 252061 1/2"1"0.127 mmRockwell B90Low Carbon SteelFull Hard80000 psi10€15.37
PRECISION BRAND 25207 Arbor Shim Low Steel 0.0060 x 1 Id - Pack Of 10 | AE3UGY 5GA51 252071 1/2"1"0.152 mmRockwell B90Low Carbon SteelFull Hard80000 psi10€16.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 25211 Arbor Shim Low Steel 0.0120 x 1 Id - Pack Of 10
€20.22 /unit