Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 25193 Arbor Shim 0.0200 x 7/8 Id - Pack Of 10 | AE3UGJ 5GA38

PRECISION BRAND 25193 Arbor Shim 0.0200 x 7/8 Id - Pack Of 10

Item: AE3UGJ Model: 25193Cross Ref: 5GA38
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim
Inside Dia.7/8"
Inside Dia. Tolerance+0.011"
MaterialLow Carbon Steel
Outside Dia.1 3/8"
Outside Dia. Tolerance-0.002" to +0.002"
Rockwell HardnessRockwell B90
TemperFull Hard
Tensile Strength80000 psi
Thickness0.508 mm
Thickness Tolerance-0.001" to +0.001"
ColorSilver
FinishPlain
Inside Diameter7/8"
Inside Diameter Tolerance+0.011/-0.000"
Material Grade/classUngraded
Material Quality StandardsAISI 1008-1010
Outside Diameter1.375"
Outside Diameter Tolerance+/-0.002"
Product TypeArbor Shim
Round Shim TypeArbor Shim

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.05
Ship length (cm)3.49
Ship width (cm)3.49
HS code8207706060
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.MaterialRockwell HardnessTensile StrengthThicknessTemperColorPkg. Qty.Price
PRECISION BRAND 25113 Arbor Shim 0.0200 x 3/8 Id - Pack Of 10 | AE3TPW 5FY50 251135/8"3/8"Low Carbon SteelRockwell B9080000 psi0.508 mmFull Hard-10€12.61
PRECISION BRAND 25133 Arbor Shim 0.0200 x 1/2 Id - Pack Of 10 | AE3TQR 5FY69 251333/4"1/2"Low Carbon SteelRockwell B9080000 psi0.508 mmFull Hard-10€11.52
PRECISION BRAND 25153 Arbor Shim 0.0200 x 5/8 Id - Pack Of 10 | AE3TRM 5FY88 251531"5/8"Low Carbon SteelRockwell B9080000 psi0.508 mmFull Hard-10€15.22
PRECISION BRAND 25173 Arbor Shim 0.0200 x 3/4 Id - Pack Of 10 | AE3UFN 5GA19 251731 1/8"3/4"Low Carbon SteelRockwell B9080000 psi0.508 mmFull Hard-10€17.75
PRECISION BRAND 25233 Arbor Shim 0.0200 x 1 1/8 Id - Pack Of 10 | AE3UJA 5GA76 252331 5/8"1 1/8"Low Carbon SteelRockwell B9080000 psi0.508 mmFull Hard-10€20.21
PRECISION BRAND 25253 Arbor Shim 0.0200 x 1 1/4 Id - Pack Of 10 | AE3UJW 5GA95 252531 3/4"1 1/4"Low Carbon SteelRockwell B9080000 psi0.508 mmFull Hard-10€20.13
PRECISION BRAND 25273 Arbor Shim 0.0200 x 1 3/8 Id - Pack Of 10 | AE3UPV 5GB24 252731 7/8"1 3/8"Low Carbon SteelRockwell B9080000 psi0.508 mmFull Hard-10€22.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 25193 Arbor Shim 0.0200 x 7/8 Id - Pack Of 10
€20.84 /pack