Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 25181 Arbor Shim 0.0010 x 7/8 Id - Pack Of 10 | AE3UFW 5GA26

PRECISION BRAND 25181 Arbor Shim 0.0010 x 7/8 Id - Pack Of 10

Item: AE3UFW Model: 25181Cross Ref: 5GA26
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.76 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim
Inside Dia.7/8"
Inside Dia. Tolerance+0.011"
MaterialLow Carbon Steel
Outside Dia.1 3/8"
Outside Dia. Tolerance-0.002" to +0.002"
Rockwell HardnessRockwell B90
TemperFull Hard
Tensile Strength80000 psi
Thickness0.025 mm
Thickness Tolerance-0.0001" to +0.0001"

Shipping Info:

Ship weight (kg) 0.0045
Ship length (cm)3.49
Ship width (cm)3.49
HS code8207706060
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.ThicknessMaterialColorRockwell HardnessTensile StrengthTemperPkg. Qty.Price
PRECISION BRAND 25101 Arbor Shim 0.0010 x 3/8 Id - Pack Of 10 | AE3TPH 5FY38 251015/8"3/8"0.025 mmLow Carbon Steel-Rockwell B9080000 psiFull Hard10€14.57
PRECISION BRAND 25102 Arbor Shim 0.0015 x 3/8 Id - Pack Of 10 | AE3TPJ 5FY39 251025/8"3/8"0.038 mmLow Carbon Steel-Rockwell B9080000 psiFull Hard10€13.93
PRECISION BRAND 25121 Arbor Shim 0.0010 x 1/2 Id - Pack Of 10 | AE3TQD 5FY57 251213/4"1/2"0.025 mmLow Carbon Steel-Rockwell B9080000 psiFull Hard10€14.05
PRECISION BRAND 25122 Arbor Shim 0.0015 x 1/2 Id - Pack Of 10 | AE3TQE 5FY58 251223/4"1/2"0.038 mmLow Carbon Steel-Rockwell B9080000 psiFull Hard10€14.72
PRECISION BRAND 25141 Arbor Shim 0.0010 x 5/8 Id - Pack Of 10 | AE3TQZ 5FY76 251411"5/8"0.025 mmLow Carbon Steel-Rockwell B9080000 psiFull Hard10€17.73
PRECISION BRAND 25142 Arbor Shim 0.0015 x 5/8 Id - Pack Of 10 | AE3TRA 5FY77 251421"5/8"0.038 mmLow Carbon Steel-Rockwell B9080000 psiFull Hard10€17.61
PRECISION BRAND 25158 Arbor Shim 0.0930 x 5/8 Id - Pack Of 10 | AE3TRV 5FY95 251581"5/8"2.362 mmLow Carbon Steel-Rockwell B8480000 psiFull Hard10€19.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 25181 Arbor Shim 0.0010 x 7/8 Id - Pack Of 10
€26.76 /pack