Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 25177 Arbor Shim 0.0620 x 3/4 Id - Pack Of 10 | AE3UFT 5GA23

PRECISION BRAND 25177 Arbor Shim 0.0620 x 3/4 Id - Pack Of 10

Item: AE3UFT Model: 25177Cross Ref: 5GA23
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.19 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim
Inside Dia.3/4"
Inside Dia. Tolerance+0.011"
MaterialLow Carbon Steel
Outside Dia.1 1/8"
Outside Dia. Tolerance-0.002" to +0.002"
Rockwell HardnessRockwell B90
TemperFull Hard
Tensile Strength80000 psi
Thickness1.575 mm
Thickness Tolerance-0.0025" to +0.0025"
ColorSilver
FinishPlain
Inside Diameter3/4"
Inside Diameter Tolerance+0.011/-0.000"
Material Grade/classUngraded
Material Quality StandardsAISI 1008-1010
Outside Diameter1.125"
Outside Diameter Tolerance+/-0.002"
Product TypeArbor Shim
Round Shim TypeArbor Shim

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.16
Ship length (cm)2.86
Ship width (cm)2.86
HS code8207706060
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.ThicknessMaterialTemperRockwell HardnessTensile StrengthPkg. Qty.Price
PRECISION BRAND 25117 Arbor Shim 0.0620 x 3/8 Id - Pack Of 10 | AE3TQA 5FY54 251175/8"3/8"1.575 mmLow Carbon SteelFull HardRockwell B9080000 psi10€13.17
PRECISION BRAND 25137 Arbor Shim 0.0620 x 1/2 Id - Pack Of 10 | AE3TQW 5FY73 251373/4"1/2"1.575 mmLow Carbon SteelFull HardRockwell B9080000 psi10€13.94
PRECISION BRAND 25157 Arbor Shim 0.0620 x 5/8 Id - Pack Of 10 | AE3TRU 5FY94 251571"5/8"1.575 mmLow Carbon SteelFull HardRockwell B9080000 psi10€17.60
PRECISION BRAND 25197 Arbor Shim 0.0620 x 7/8 Id - Pack Of 10 | AE3UGN 5GA42 251971 3/8"7/8"1.575 mmLow Carbon SteelFull HardRockwell B9080000 psi10€23.18
PRECISION BRAND 25237 Arbor Shim 0.0620 x 1 1/8 Id - Pack Of 10 | AE3UJE 5GA80 252371 5/8"1 1/8"1.575 mmLow Carbon SteelFull HardRockwell B9080000 psi10€25.42
PRECISION BRAND 25257 Arbor Shim 0.0620 x 1 1/4 Id - Pack Of 10 | AE3UKA 5GA99 252571 3/4"1 1/4"1.575 mmLow Carbon SteelFull HardRockwell B9080000 psi10€25.04
PRECISION BRAND 25277 Arbor Shim 0.0620 x 1 3/8 Id - Pack Of 10 | AE3UPZ 5GB28 252771 7/8"1 3/8"1.575 mmLow Carbon SteelFull HardRockwell B9080000 psi10€29.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 25177 Arbor Shim 0.0620 x 3/4 Id - Pack Of 10
€24.19 /pack