Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 24204 Arbor Shim Steel 0.0030 x 1 Id - Pack Of 10 | AE3RQQ 5FB81

PRECISION BRAND 24204 Arbor Shim Steel 0.0030 x 1 Id - Pack Of 10

Item: AE3RQQ Model: 24204Cross Ref: 5FB81
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Spacer
Inside Dia.1"
Keyway Depth0.094"
Keyway Width1/4"
MaterialLow Carbon Steel
Outside Dia.1 1/2"
Outside Dia. Tolerance-0.002" to +0.002"
Rockwell HardnessRockwell B90
TemperFull Hard
Tensile Strength80000 psi
Thickness0.076 mm
Thickness Tolerance-0.0003" to +0.0003"
FinishPlain
Inside Diameter1"
Inside Diameter Tolerance+0.011/-0.000"
Outside Diameter1.5"
Outside Diameter Tolerance+/-0.002"
Round Shim TypeArbor Spacer

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.01
Ship length (cm)3.81
Ship width (cm)3.81
HS code8207706060
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.ThicknessThickness ToleranceRockwell HardnessOutside Dia. ToleranceTemperTensile StrengthPkg. Qty.Price
PRECISION BRAND 24101 Arbor Shim Steel 0.0010 x 3/8 Id - Pack Of 10 | AE3RLD 5FA68 241015/8"3/8"0.025 mm-0.0001" to +0.0001"--0.002" to +0.002"Full Hard80000 psi10€13.73
PRECISION BRAND 24102 Arbor Shim Steel 0.0015 x 3/8 Id - Pack Of 10 | AE3RLE 5FA69 241025/8"3/8"0.038 mm-0.0002" to +0.0002"Rockwell B90-0.002" to +0.002"Full Hard80000 psi10€13.67
PRECISION BRAND 24103 Arbor Shim Steel 0.0020 x 3/8 Id - Pack Of 10 | AE3RLF 5FA70 241035/8"3/8"0.051 mm-0.0002" to +0.0002"Rockwell B90-0.002" to +0.002"Full Hard80000 psi10€13.52
PRECISION BRAND 24104 Arbor Shim Steel 0.0030 x 3/8 ID - Pack of 10 | AE3RLG 5FA71 241045/8"3/8"0.076 mm-0.0003" to +0.0003"Rockwell B90-0.002" to +0.002"Full Hard80000 psi10€12.96
PRECISION BRAND 24105 Arbor Shim Steel 0.0040 x 3/8 Id - Pack Of 10 | AE3RLH 5FA72 241055/8"3/8"0.102 mm-0.0005" to +0.0005"Rockwell B90-0.002" to +0.002"Full Hard80000 psi10€12.96
PRECISION BRAND 24106 Arbor Shim Steel 0.0050 x 3/8 ID - Pack of 10 | AE3RLJ 5FA73 241065/8"3/8"0.127 mm-0.0005" to +0.0005"Rockwell B90-0.002" to +0.002"Full Hard80000 psi10€11.70
PRECISION BRAND 24107 Arbor Shim Steel 0.0060 x 3/8 Id - Pack Of 10 | AE3RLK 5FA74 241075/8"3/8"0.152 mm-0.0005" to +0.0005"Rockwell B90-0.002" to +0.002"Full Hard80000 psi10€11.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 24204 Arbor Shim Steel 0.0030 x 1 Id - Pack Of 10
€22.43 /pack