Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 21012 Music Wire Steel Alloy 3 0.012 In | AC9WUQ 3L543

PRECISION BRAND 21012 Music Wire Steel Alloy 3 0.012 In

Item: AC9WUQ Model: 21012Cross Ref: 3L543
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Feet Per Lb.2601 ft.
Min. Tensile Strength377000 psi
Pack Size1
Package TypeDispenser Box
Coil Weight1 lbs.
Heat TreatmentSpring Tempered
MaterialCarbon Steel
ShapeRound Wire
StandardsASTM A228
Tensile Strength377000 psi

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)12.95
HS code7223001031
Country of OriginDE

Product Variants

ProductModelMin. Tensile StrengthFeet Per Lb.Package TypePrice
PRECISION BRAND 21010 Music Wire Steel Alloy 1 0.010 In | AC9WUL 3L538 21010387000 psi3746 lbs.-ft.Dispenser Box€60.02
PRECISION BRAND 21016 Music Wire Steel Alloy 6 0.016 In | AC9WUU 3L549 21016362000 psi1464 ft.Dispenser Box€26.76
PRECISION BRAND 21018 Music Wire Steel Alloy 7 0.018 In | AC9WUW 3L552 21018356000 psi1156 lbs.-ft.Dispenser Box€23.22
PRECISION BRAND 21020 Music Wire Steel Alloy 8 0.020 In | AC9WUX 3L554 21020350000 psi937 ft.Dispenser Box€22.89
PRECISION BRAND 21022 Music Wire Steel Alloy 9 0.022 In | AC9WUY 3L556 21022345000 psi774 ft.Dispenser Box€20.31
PRECISION BRAND 21024 Music Wire Steel Alloy 10 0.024 In | AC9WUZ 3L558 21024341000 psi651 ft.Dispenser Box€18.89
PRECISION BRAND 21026 Music Wire Steel Alloy 11 0.026 In | AC9WVB 3L561 21026337000 psi555 ft.Dispenser Box€21.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 21012 Music Wire Steel Alloy 3 0.012 In
€57.54 /unit