Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 19610 Feeler Gauge 0.0210 x 12 L - Pack Of 12 | AE7EFW 5XE52

PRECISION BRAND 19610 Feeler Gauge 0.0210 x 12 L - Pack Of 12

Item: AE7EFW Model: 19610Cross Ref: 5XE52
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFeeler Gauge
Blade Length12"
Blade Width1/2"
MaterialHigh Carbon Steel
Thickness0.533 mm
Thickness Tolerance-0.00055" to +0.00055"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)0.05
Ship length (cm)32
Ship width (cm)4.57
HS code9031808085
Country of OriginUS

Product Variants

ProductModelThicknessToleranceThickness ToleranceBlade LengthBlade WidthDimension TypeBlade MaterialBlade StylePkg. Qty.Price
PRECISION BRAND 19120 Feeler Gauge 0.0010 x 12 L - Pack Of 12 | AE7EBH 5XB92 191200.025 mm-0.00012" to +0.00012"-0.00012" to +0.00012"12"1/2"InchSteelLong Blade12€99.34
PRECISION BRAND 19170 Feeler Gauge 0.0020 x 12 L - Pack Of 12 | AE7EEC 5XE12 191700.051 mm-0.00016" to +0.00016"-0.0002" to +0.0002"12"1/2"InchSteelLong Blade12€58.63
PRECISION BRAND 19210 Feeler Gauge 0.0030 x 12 L - Pack Of 12 | AE7EEG 5XE16 192100.076 mm-0.0002" to +0.0002"-0.0002" to +0.0002"12"1/2"InchSteelLong Blade12€45.43
PRECISION BRAND 19260 Feeler Gauge 0.0050 x 12 L - Pack Of 12 | AE7EEL 5XE20 192600.127 mm-0.00024" to +0.00024"-0.0002" to +0.0002"12"1/2"InchSteelLong Blade12€33.00
PRECISION BRAND 19310 Feeler Gauge 0.0070 x 12 L - Pack Of 12 | AE7EEQ 5XE24 193100.178 mm-0.00028" to +0.00028"-0.0002" to +0.0002"12"1/2"InchSteelLong Blade12€36.10
PRECISION BRAND 19360 Feeler Gauge 0.0090 x 12 L - Pack Of 12 | AE7EEV 5XE28 193600.229 mm-0.00032" to +0.00032"-0.00025" to +0.00025"12"1/2"InchSteelLong Blade12€38.29
PRECISION BRAND 19400 Feeler Gauge 0.0110 x 12 L - Pack Of 12 | AE7EEZ 5XE32 194000.279 mm-0.00035" to +0.00035"-0.00035" to +0.00035"12"1/2"InchSteelLong Blade12€40.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 19610 Feeler Gauge 0.0210 x 12 L - Pack Of 12
€45.30 /unit