Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PRECISION BRAND 19490 Feeler Gauge 0.0150 x 12 L - Pack Of 12 | AE7EFH 5XE40

PRECISION BRAND 19490 Feeler Gauge 0.0150 x 12 L - Pack Of 12

Item: AE7EFH Model: 19490Cross Ref: 5XE40
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€45.92 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFeeler Gauge
Blade Length12"
Blade MaterialSteel
Blade StyleLong Blade
Blade Width1/2"
Dimension TypeInch
FinishUnfinished
MaterialHigh Carbon Steel
Non-magneticNo
Thickness0.381 mm
Thickness Tolerance-0.00043" to +0.00043"
Tolerance-0.00043" to +0.00043"
MarkingsInch
StandardsFED-GGG-G-17C

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)0.04
Ship length (cm)31.75
Ship width (cm)4.57
HS code9031808085
Country of OriginUS

Product Variants

ProductModelThicknessToleranceThickness ToleranceBlade LengthBlade WidthDimension TypeBlade MaterialBlade StylePkg. Qty.Price
PRECISION BRAND 19120 Feeler Gauge 0.0010 x 12 L - Pack Of 12 | AE7EBH 5XB92 191200.025 mm-0.00012" to +0.00012"-0.00012" to +0.00012"12"1/2"InchSteelLong Blade12€99.34
PRECISION BRAND 19170 Feeler Gauge 0.0020 x 12 L - Pack Of 12 | AE7EEC 5XE12 191700.051 mm-0.00016" to +0.00016"-0.0002" to +0.0002"12"1/2"InchSteelLong Blade12€58.63
PRECISION BRAND 19210 Feeler Gauge 0.0030 x 12 L - Pack Of 12 | AE7EEG 5XE16 192100.076 mm-0.0002" to +0.0002"-0.0002" to +0.0002"12"1/2"InchSteelLong Blade12€45.43
PRECISION BRAND 19260 Feeler Gauge 0.0050 x 12 L - Pack Of 12 | AE7EEL 5XE20 192600.127 mm-0.00024" to +0.00024"-0.0002" to +0.0002"12"1/2"InchSteelLong Blade12€33.00
PRECISION BRAND 19310 Feeler Gauge 0.0070 x 12 L - Pack Of 12 | AE7EEQ 5XE24 193100.178 mm-0.00028" to +0.00028"-0.0002" to +0.0002"12"1/2"InchSteelLong Blade12€36.10
PRECISION BRAND 19360 Feeler Gauge 0.0090 x 12 L - Pack Of 12 | AE7EEV 5XE28 193600.229 mm-0.00032" to +0.00032"-0.00025" to +0.00025"12"1/2"InchSteelLong Blade12€38.29
PRECISION BRAND 19400 Feeler Gauge 0.0110 x 12 L - Pack Of 12 | AE7EEZ 5XE32 194000.279 mm-0.00035" to +0.00035"-0.00035" to +0.00035"12"1/2"InchSteelLong Blade12€40.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 19490 Feeler Gauge 0.0150 x 12 L - Pack Of 12
€45.92 /pack