Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 17440 Shim Stock Sheet Brass 0.0120 Inch 6 Inch - Pack Of 2 | AE3RCH 5EY77

PRECISION BRAND 17440 Shim Stock Sheet Brass 0.0120 Inch 6 Inch - Pack Of 2

Item: AE3RCH Model: 17440Cross Ref: 5EY77
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.11 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShim Stock
Length Tolerance0.125"
Rockwell HardnessRockwell 30T 56 To 68
Size6 x 25"
TemperHalf Hard
Tensile Strength57000 psi
Thickness0.305 mm
Thickness Tolerance-0.0008" to +0.0008"
TypeSheet
Width Tolerance-0.008" to +0.008"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)0.03
Ship length (cm)63.5
Ship width (cm)15.24
HS code7409290075
Country of OriginUS

Product Variants

ProductModelThicknessThickness ToleranceSizeTemperRockwell HardnessWidth ToleranceLength TolerancePkg. Qty.Price
PRECISION BRAND 17470 Shim Stock Sheet Brass 0.015 Inch 6 Inch - Pack Of 2 | AE3RCJ 5EY78 174700.381 mm-0.001" to +0.001"6 x 25"Half HardRockwell 30T 56 To 68-0.008" to +0.008"0.125"2€75.49
PRECISION BRAND 17490 Shim Stock Sheet Brass 0.0200 Inch 6 Inch - Pack Of 2 | AE3RCL 5EY80 174900.508 mm-0.0013" to +0.0013"6 x 25"Half HardRockwell 30T 56 To 68-0.008" to +0.008"0.125"2€128.87
PRECISION BRAND 17510 Shim Stock Sheet Brass 0.0250 Inch 6 Inch - Pack Of 2 | AE3RCM 5EY81 175100.635 mm-0.002" to +0.002"6 x 25"Half HardRockwell 30T 56 To 68-0.008" to +0.008"0.125"2€155.37
PRECISION BRAND 17530 Shim Stock Sheet Brass 0.031 Inch 6 Inch - Pack Of 2 | AE3RCN 5EY82 175300.787 mm-0.002" to +0.002"6 x 25"Half HardRockwell 30T 56 To 68-0.008" to +0.008"0.125"2€146.03
PRECISION BRAND 17810 Shim Stock Sheet Brass 0.0010in 6 Inch - Pack Of 10 | AE3RDG 5EY99 178100.025 mm-0.0001" to +0.0001"6 x 18"Half HardRockwell 30T 56 To 68-0.008" to +0.008"0.125"10€127.93
PRECISION BRAND 17815 Shim Stock Sheet Brass 0.0015 Inch 6 - Pack Of 10 | AE3RHQ 5FA10 178150.038 mm-0.00015" to +0.00015"6 x 18"Half HardRockwell 30T 56 To 68-0.008" to +0.008"0.125"10€118.14
PRECISION BRAND 17820 Shim Stock Sheet Brass 0.0020 Inch 6 - Pack Of 10 | AE3RHR 5FA11 178200.051 mm-0.0002" to +0.0002"6 x 18"Half HardRockwell 30T 56 To 68-0.008" to +0.008"0.125"10€102.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 17440 Shim Stock Sheet Brass 0.0120 Inch 6 Inch - Pack Of 2
€93.11 /pack