Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 16370 Shim Stock Roll Cold Low Steel 0.0070 In | AC9WRJ 3L452

PRECISION BRAND 16370 Shim Stock Roll Cold Low Steel 0.0070 In

Item: AC9WRJ Model: 16370Cross Ref: 3L452
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShim Stock
Length Tolerance-0.25" to +3"
MaterialLow Carbon Steel
Rockwell HardnessRockwell B90
Size6 x 100"
TemperFull Hard
Tensile Strength80000 psi
Thickness0.178 mm
Thickness Tolerance-0.00075" to +0.00075"
TypeRoll
Width Tolerance-0.005" to +0.005"
ApplicationGeneral Shimming Applications
ColorSilver
FinishPlain
Material Grade/classGrade 1008, Grade 1010
Material Quality StandardsAISI-1008, AISI-1010, ASTM-A109
Product TypeShims
Shim Length100"
Shim Width6"

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)0.02
Ship length (cm)8.13
Ship width (cm)15.24
HS code7211294500
Country of OriginUS

Product Variants

ProductModelThicknessThickness ToleranceMaterialTemperRockwell HardnessSizeWidth ToleranceLength TolerancePrice
PRECISION BRAND 16130 Shim Stock Roll Cold Low Steel 0.0010 In | AC9WQW 3L432 161300.025 mm-0.0001" to +0.0001"Low Carbon SteelFull HardRockwell B906 x 100"-0.005" to +0.005"-0.25" to +3"€35.07
PRECISION BRAND 16155 Shim Stock Roll Cold Low Steel 0.0015 In | AC9WQX 3L434 161550.038 mm-0.00015" to +0.00015"Low Carbon SteelFull HardRockwell B906 x 100"-0.005" to +0.005"-0.25" to +3"€51.38
PRECISION BRAND 16195 Shim Stock Roll Cold Low Steel 0.0020 In | AC9WQY 3L436 161950.051 mm-0.0002" to +0.0002"Low Carbon SteelFull HardRockwell B906 x 100"-0.005" to +0.005"-0.25" to +3"€23.41
PRECISION BRAND 16215 Shim Stock Roll Cold Low Steel 0.0025 In | AC9WQZ 3L438 162150.064 mm-0.00025" to +0.00025"Low Carbon SteelFull HardRockwell B906 x 100"-0.005" to +0.005"-0.25" to +3"€27.07
PRECISION BRAND 16245 Shim Stock Roll Cold Low Steel 0.0030 In | AC9WRB 3L441 162450.076 mm-0.0003" to +0.0003"Low Carbon SteelFull HardRockwell B906 x 100"-0.005" to +0.005"-0.25" to +3"€25.21
PRECISION BRAND 16280 Shim Stock Roll Cold Low Steel 0.0040 In | AC9WRD 3L445 162800.102 mm-0.0005" to +0.0005"Low Carbon SteelFull HardRockwell B906 x 100"-0.005" to +0.005"-0.25" to +3"€24.42
PRECISION BRAND 16320 Shim Stock Roll Cold Low Steel 0.0050 In | AC9WRE 3L447 163200.127 mm-0.0005" to +0.0005"Low Carbon SteelFull HardRockwell B906 x 100"-0.005" to +0.005"-0.25" to +3"€25.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 16370 Shim Stock Roll Cold Low Steel 0.0070 In
€31.18 /unit