Flat Shipping

Flat Shipping at €24.99 + VAT

POWERS GNP196.1P Spring Return Actuator, 24V | CT7WUZ

POWERS GNP196.1P Spring Return Actuator, 24V

Item: CT7WUZ Model: GNP196.1PCross Ref: 40LY65
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€815.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemActuator
Fits BrandPowers
IncludesHardware
Maximum Operating Temperature50°C
Minimum Operating Temperature-18°C
Overall Length212 mm
Overall Width63 mm
StandardsCE, RCM, UKCA

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERS GNP196.1P Spring Return Actuator, 24V
€815.75 /unit