Flat Shipping

Flat Shipping at €24.99 + VAT

POWERS 420-049 Handle Repair Kit Lever | AB8QEG 26W703

POWERS 420-049 Handle Repair Kit Lever

Item: AB8QEG Model: 420-049Cross Ref: 26W703
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Repair Kit
Handle TypeLever
FinishChrome
Fits BrandPowers
For Use With Mfr. Model NumberIS-P-e423
IncludesLever Handle, Screw
Material Of ConstructionZinc
Product TypeHandle
Use With Water Temp.Hot/Cold

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.81
Ship length (cm)10.41
Ship width (cm)5.84
HS code8481905000
Country of OriginUS

Product Variants

ProductModelHandle TypeMaterialPrice
POWERS 420-336 Handle Repair Kit Lever | AB8QDX 26W690 420-336Lever-€233.41
POWERS 900-036 Handle Repair Kit Lever | AB8QDY 26W692 900-036Lever-€191.81
POWERS 410-448 Handle Repair Kit Lever | AB8QEB 26W696 410-448Lever-€117.36
POWERS 220-050 Handle Repair Kit Lever | AB8QED 26W698 220-050Lever-€116.76
POWERS 900-035 Handle Repair Kit Knob | AB8QEH 26W704 900-035KnobAcrylic€91.40
POWERS 420-337 Handle Repair Kit Round | AB8QEM 26W709 420-337RoundAcrylic€213.99
POWERS 800-200 Handle Repair Kit Round | AB8QEV 26W718 800-200RoundAcrylic€149.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERS 420-049 Handle Repair Kit Lever
€47.57 /unit