POWERMATIC 1791316 Planer 5 Hp 14 A | AD4QJG 42W894

POWERMATIC 1791316 209HH-3 Planer 5 Hp 14 A

Item: AD4QJG Model: 1791316Cross Ref: 42W894 / 209HH-3
In Stock

Get it by Thursday, Jun 12

€5,246.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlaner
Amps14A
Amps @ 120v14 Ah
ConstructionCast Iron
Cutting Depth0.094"
Cutting Thickness8"
Cutting Width20"
No Load Speed5000 RPM
Overall Depth26"
Overall Height41 3/8"
Overall Width36 5/8"
Speed5000 RPM

Shipping Info:

Ship weight (kg) 378
Ship height (cm)105.09
Ship length (cm)66.04
Ship width (cm)93.03
HS code8465920034
Country of OriginTW

Product Details:

    • Cuts per Minute (20,000)
    • Feed Rates (FPM) (16/20)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERMATIC 1791316 209HH-3 Planer 5 Hp 14 A
€5,246.99 /unit