POWERMATIC 1791216K Vertical Band Saw HP 1-1/2 115/230 V | AH7KJT 36VE06

POWERMATIC 1791216K PWBS-14CS Vertical Band Saw HP 1-1/2 115/230 V

Item: AH7KJT Model: 1791216KCross Ref: 36VE06 / PWBS-14CS
In Stock

Get it by Friday, Jun 13

€1,682.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical Band Saw
Blade Dia.14"
Blade Thickness0.016"
Corded/wirelessCorded
Cutting Angle10° to 45°
Cutting Capacity Rectangle19"
Cutting Capacity Round13 1/2"
Cutting Capacity Square13 1/2"
Hp1 1/2 hp
Max. Blade Length93 1/2"
Max. Blade Width3/4"
Max. Thickness Of Cut6"
Min. Blade Length93 1/2"
Min. Blade Width1/8"
Miter Capacity45°
Overall Depth20"
Overall Height68"
Overall Width34"
Phase1
Speed3000 FPM
Table Size15" x 15"
Voltage115/230V AC
Amps Ac11/5.5A
Band Saw OperationManual
Band Saw TypeVertical
Blade Length93 1/2"
Blade Wheels Dia.14"
Current11/5.5A
FeaturesExtra Large Table, Quick Tension Lever for Blade Changes
Hz60 Hz
Material ApplicationComposite Materials, Plastic, Wood
Miter Angle Range10° Left to 45° Right
Number Of Speed Settings1
Rectangular Cutting Capacity - Horizontal19"
Round Cutting Capacity - Horizontal13 1/2"
Sfpm Range3000 SFPM
Table Dimensions15" x 15"
Throat Depth - Vertical13 1/2"

Shipping Info:

Ship weight (kg) 119.7
Ship height (cm)96.52
Ship length (cm)50.8
Ship width (cm)86.36
Country of OriginTW

Product Variants

ProductModelMax. Blade LengthMax. Blade WidthCutting Capacity SquareOverall HeightOverall WidthOverall DepthMin. Blade LengthCutting Capacity RoundPrice
POWERMATIC 1791500 Vertical Band Saw HP 3 230 V | AH7KJU 36VE08 1791500153"1"14"83 1/2"27 1/2"29 3/4"153"14"€3,563.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERMATIC 1791216K PWBS-14CS Vertical Band Saw HP 1-1/2 115/230 V
€1,682.99 /unit