Flat Shipping

Flat Shipping at €24.99 + VAT

POWERFLARE BUCKET24Y-A-O LED Safety Flare Kit LED Color Amber | AH2YJC 30RU07

POWERFLARE BUCKET24Y-A-O LED Safety Flare Kit LED Color Amber

Item: AH2YJC Model: BUCKET24Y-A-OCross Ref: 30RU07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,121.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Safety Flare Kit
Diameter4 1/4"
Height1 1/4"
Led ColorAmber
Length4 1/4"
Lens MaterialPlastic
Light Output80000 mcd to 128000 mcd
Number Of Leds16
Operating Life0 hr. to 150 hrs.
Operating Temp.-40°F to +210°F
Operating Temp. Range-40°F to +210°F
Shell ColorOrange
Shell MaterialPlastic, Rubber
Battery ChemistryLithium
Battery SizeCR123A
Body ColorOrange
Body MaterialPlastic, Rubber
Features80 ft. Water Submersible, Intelligent Electronic Circuitry, Led Light Technology
Flare Stand IncludedNo Stand
Flashes Per MinuteVariable
IncludesBucket With Easy-Twist On/Off Lid, (24) Powerflares, (24) Spare Batteries
Includes BatteriesYes
Lens Diameter4 1/4"
Light Output- Remove80000 mcd to 128000 mcd
Light Patterns IncludedAlternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Maximum Light Output128000 mcd
Maximum Operating Temperature212°F
Maximum Run Time - Flashing Light25 hrs.
Maximum Run Time - Steady Light150 hrs.
Minimum Operating Temperature-40°F
Number Of Leds Per Light16
Number Of Light Patterns10
Operating Life- RemoveUp To 150 hrs. Steady
Operating Temperature- Remove-40°F to 210° F
Power SourceCR123 Battery
Power Source- RemoveCR123 Battery
Product TypeLED Flare Kit
StandardsCE CERTIFIED, LEAD FREE, ROHS COMPLAINT
Water Resistant/waterproofWaterproof

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)33.02
Ship length (cm)33.02
Ship width (cm)33.02
Country of OriginUS

Product Details:

    • Water Resistant/Waterproof : Waterproof
    • Flare Stand Included : No Stand
    • Special Features: Rugged, Waterproof

Product Variants

ProductModelLed ColorShell ColorDiameterHeightLens MaterialNumber Of LedsOperating LifeShell MaterialPrice
POWERFLARE PFPACK24Y-R-Y LED Safety Flare Kit LED Color Red | AH2YHT 30RT97 PFPACK24Y-R-YRedYellow4 1/4"1 1/4"Plastic160 hr. to 150 hrs.Plastic, Rubber€3,146.30
POWERFLARE PFPACK24Y-R-O LED Safety Flare Kit LED Color Red | AH2YHU 30RT98 PFPACK24Y-R-ORedOrange4 1/4"1 1/4"Plastic160 hr. to 150 hrs.Plastic, Rubber€3,146.30
POWERFLARE PFPACK24Y-A-Y LED Safety Flare Kit LED Color Amber | AH2YHV 30RT99 PFPACK24Y-A-YAmberYellow4 1/4"1 1/4"Plastic160 hr. to 150 hrs.Plastic, Rubber€3,146.30
POWERFLARE PFPACK24Y-A-O LED Safety Flare Kit LED Color Amber | AH2YHW 30RU01 PFPACK24Y-A-OAmberOrange4 1/4"1 1/4"Plastic160 hr. to 150 hrs.Plastic, Rubber€3,146.30
POWERFLARE PFPACK24Y-RA.Y LED Safety Flare Kit LED Color Red/Amber | AH2YHX 30RU02 PFPACK24Y-RA.YAmber, RedYellow4 1/4"1 1/4"Plastic160 hr. to 150 hrs.Plastic, Rubber€3,146.30
POWERFLARE PFPACK24Y-RA-O LED Safety Flare Kit LED Color Red/Amber | AH2YHY 30RU03 PFPACK24Y-RA-OAmber, RedOrange4 1/4"1 1/4"Plastic160 hr. to 150 hrs.Plastic, Rubber€3,146.30
POWERFLARE BUCKET24Y-R-Y LED Safety Flare Kit LED Color Red | AH2YHZ 30RU04 BUCKET24Y-R-YRedYellow4 1/4"1 1/4"Plastic160 hr. to 150 hrs.Plastic, Rubber€2,826.13

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERFLARE BUCKET24Y-A-O LED Safety Flare Kit LED Color Amber
€3,121.60 /unit