Flat Shipping

Flat Shipping at €24.99 + VAT

POWERCOIL 3534-7/8K Helical Thread Repair Kit 7/8-14 5 Pcs | AE6RUB 5UUR2

POWERCOIL 3534-7/8K Helical Thread Repair Kit, 7/8 In - 14 Thread Size, 22.5mm Drill Size, 1.313 In Insert Lg., 5 Pk

Item: AE6RUB Model: 3534-7/8KCross Ref: 5UUR2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€176.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Thread Repair Kit
Drill Size22.5 mm
Grade304
Includes(1) Each: STI Tap, Inserts (10) Each: 7/8"-14x1.313", Installation Tool
Insert Length1.313"
MaterialStainless Steel
Number Of Pieces5
System Of MeasurementImperial
Thread Size7/8"-14
Thread TypeFine
TypeWithout Drill Bit, Free Running
Display Qty1
Drill Bit Size22.5 mm
FinishPlain
Free Coil Diameter1.05"
Helical Insert TypeFree Running
Insert Types IncludedHelical Inserts
Material Grade/class18-8
Maximum Hole Diameter0.7977"
Number Of Inserts5
Number Of Sizes1
Overall Length1 5/16"
SeriesPowerCoil
Sti Tap Size7/8"-14
Tang StyleTanged
Thread DirectionRight Hand
Tool MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)4.06
Ship length (cm)20.32
Ship width (cm)12.7
HS code8207406000
Country of OriginUS

Product Variants

ProductModelThread SizeInsert LengthThread TypeDrill SizeNumber Of PiecesIncludesGradePrice
POWERCOIL 3532-9/16K Helical Thread Repair Kit 9/16-12 10 Pcs | AE6RRZ 5UUL7 3532-9/16K9/16"-120.843"Coarse15 mm10(1) Each: STI Tap, Inserts (10) Each: 9/16"-12x0.843", Installation Tool304€90.65
POWERCOIL 3532-5/8K Helical Thread Repair Kit 5/8-11 10 Pcs | AE6RTA 5UUL8 3532-5/8K5/8"-110.938"Coarse16.5 mm10(1) Each: STI Tap, Inserts (10) Each: 5/8"-11x0.938", Installation Tool304€67.40
POWERCOIL 3532-3/4K Helical Thread Repair Kit 3/4-10 5 Pcs | AE6RTB 5UUL9 3532-3/4K3/4"-101 1/8"Coarse19.8 mm5(1) Each STI Tap, Inserts (10) Each: 3/4"-10x1.125", Installation Tool304€80.42
POWERCOIL 3532-7/8K Helical Thread Repair Kit 7/8-9 5 Pcs | AE6RTC 5UUN0 3532-7/8K7/8"-91.312"Coarse23 mm5(1) Each: STI Tap, Inserts (10) Each: 7/8"-9x1.313", Installation Tool304€152.66
POWERCOIL 3532-1K Helical Thread Repair Kit 1-8 4 Pcs | AE6RTD 5UUN1 3532-1K1"-81 1/2"Coarse26.2 mm4(1) Each: STI Tap, Inserts (10) Each: 1"-8x1.5", Installation Tool304€170.39
POWERCOIL 3532-1.1/8K Helical Thread Repair Kit 1 1/8-7 10 Pcs | AE6RTE 5UUN2 3532-1.1/8K1 1/8"-71.688"Coarse29.5 mm10(1) Each: STI Tap, Inserts (5) Each: 1 1/8"-7x1.688", Installation Tool304€307.67
POWERCOIL 3532-1.1/4K Helical Thread Repair Kit 1 1/4-7 10 Pcs | AE6RTF 5UUN3 3532-1.1/4K1 1/4"-71 7/8"Coarse32.5 mm10(1) Each: STI Tap, Inserts (5) Each: 1 1/4"-7x1.875", Installation Tool304€338.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERCOIL 3534-7/8K Helical Thread Repair Kit, 7/8 In - 14 Thread Size, 22.5mm Drill Size, 1.313 In Insert Lg., 5 Pk
€176.28 /unit