Flat Shipping

Flat Shipping at €24.99 + VAT

POWERCOIL 3532-5/16KLH Helical Thread Repair Kit 5/16-18 10 Pcs | AE6RTJ 5UUN6

POWERCOIL 3532-5/16KLH Helical Thread Repair Kit, 5/16 In - 18 Thread Size, 0.468 In Insert Lg., Coarse, 10 Pk

Item: AE6RTJ Model: 3532-5/16KLHCross Ref: 5UUN6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Thread Repair Kit
Grade304
Includes(1) Each: HSS STI Tap, Inserts (10) Each: 5/16"-18x0.468", Installation Tool
Insert Length0.468"
MaterialStainless Steel
Number Of Pieces10
System Of MeasurementImperial
Thread Size5/16"-18
Thread TypeCoarse
TypeWithout Drill Bit, Free Running
Display Qty1
Drill Bit Size8.3 mm
FinishPlain
Free Coil Diameter0.4"
Helical Insert TypeFree Running
Insert Types IncludedHelical Inserts
Material Grade/class18-8
Number Of Inserts20
Number Of Sizes1
Overall Length15/32"
SeriesPowerCoil
Sti Tap Size5/16"-18
Tang StyleTanged
Thread DirectionLeft Hand
Tool MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)18.8
Ship width (cm)11.18
HS code8207406000
Country of OriginUS

Product Variants

ProductModelThread SizeInsert LengthThread TypeDrill SizeNumber Of PiecesIncludesGradePrice
POWERCOIL 3532-9/16K Helical Thread Repair Kit 9/16-12 10 Pcs | AE6RRZ 5UUL7 3532-9/16K9/16"-120.843"Coarse15 mm10(1) Each: STI Tap, Inserts (10) Each: 9/16"-12x0.843", Installation Tool304€90.65
POWERCOIL 3532-5/8K Helical Thread Repair Kit 5/8-11 10 Pcs | AE6RTA 5UUL8 3532-5/8K5/8"-110.938"Coarse16.5 mm10(1) Each: STI Tap, Inserts (10) Each: 5/8"-11x0.938", Installation Tool304€67.40
POWERCOIL 3532-3/4K Helical Thread Repair Kit 3/4-10 5 Pcs | AE6RTB 5UUL9 3532-3/4K3/4"-101 1/8"Coarse19.8 mm5(1) Each STI Tap, Inserts (10) Each: 3/4"-10x1.125", Installation Tool304€80.42
POWERCOIL 3532-7/8K Helical Thread Repair Kit 7/8-9 5 Pcs | AE6RTC 5UUN0 3532-7/8K7/8"-91.312"Coarse23 mm5(1) Each: STI Tap, Inserts (10) Each: 7/8"-9x1.313", Installation Tool304€152.66
POWERCOIL 3532-1K Helical Thread Repair Kit 1-8 4 Pcs | AE6RTD 5UUN1 3532-1K1"-81 1/2"Coarse26.2 mm4(1) Each: STI Tap, Inserts (10) Each: 1"-8x1.5", Installation Tool304€170.39
POWERCOIL 3532-1.1/8K Helical Thread Repair Kit 1 1/8-7 10 Pcs | AE6RTE 5UUN2 3532-1.1/8K1 1/8"-71.688"Coarse29.5 mm10(1) Each: STI Tap, Inserts (5) Each: 1 1/8"-7x1.688", Installation Tool304€307.67
POWERCOIL 3532-1.1/4K Helical Thread Repair Kit 1 1/4-7 10 Pcs | AE6RTF 5UUN3 3532-1.1/4K1 1/4"-71 7/8"Coarse32.5 mm10(1) Each: STI Tap, Inserts (5) Each: 1 1/4"-7x1.875", Installation Tool304€338.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERCOIL 3532-5/16KLH Helical Thread Repair Kit, 5/16 In - 18 Thread Size, 0.468 In Insert Lg., Coarse, 10 Pk
€121.54 /unit