Flat Shipping

Flat Shipping at €24.99 + VAT

POWERCOIL 3532-4GK Helical Thread Repair Kit 4-40 20 Pcs | AE6RRM 5UUK6

POWERCOIL 3532-4GK Helical Thread Repair Kit, 4-40 Thread Size, 3.1 mm Drill Size, 0.168 In Insert Lg., 20 Pk

Item: AE6RRM Model: 3532-4GKCross Ref: 5UUK6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Thread Repair Kit
Drill Size3.1 mm
Grade304
Includes(1) Each: HSS STI Tap, 1/8" HSS Drill Bit, Inserts (20) Each: 3-48 x 0.149", Installation Tool
Insert Length0.168"
MaterialStainless Steel
Number Of Pieces20
System Of MeasurementImperial
Thread Size#4-40
Thread TypeCoarse
TypeWith Drill Bit, Free Running

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)1.91
Ship length (cm)16.51
Ship width (cm)8.26
HS code8207406000
Country of OriginUS

Product Variants

ProductModelThread SizeInsert LengthThread TypeDrill SizeNumber Of PiecesIncludesGradePrice
POWERCOIL 3532-2GK Helical Thread Repair Kit 2-56 20 Pcs | AE6RRK 5UUK4 3532-2GK#2-560.129"Coarse2.4 mm20(20) Each: 2-56 x 0.129" (1) Each: HSS STI Tap, 3/32" HSS Drill Bit, Installation Tool304€57.05
POWERCOIL 3532-3GK Helical Thread Repair Kit 3-48 20 Pcs | AE6RRL 5UUK5 3532-3GK#3-480.149"Coarse2.7 mm20#36 HSS Drill Bit, (1) Each HSS STI Tap, Inserts (20) Each: 3-48 x 0.149", Installation Tool304€63.96
POWERCOIL 3532-5GK Helical Thread Repair Kit 5-40 20 Pcs | AE6RRN 5UUK7 3532-5GK#5-403/16"Coarse3.4 mm20#29 HSS Drill Bit, (1) Each: HSS STI Tap, Inserts (20) Each: 5-40 x 0.188", Installation Tool304€64.16
POWERCOIL 3532-6GK Helical Thread Repair Kit 6-32 20 Pcs | AE6RRP 5UUK8 3532-6GK#6-320.207"Coarse3.8 mm20#25 HSS Drill Bit, (1) Each: HSS STI Tap, Inserts (20) Each: 6-32 x 0.207", Installation Tool304€57.76
POWERCOIL 3532-8GK Helical Thread Repair Kit 8-32 20 Pcs | AE6RRQ 5UUK9 3532-8GK#8-320.246"Coarse4.4 mm20#17 HSS Drill Bit, (1) Each: HSS STI Tap, Inserts (20) Each: 8-32 x 0.246", Installation Tool304€55.01
POWERCOIL 3532-10GK Helical Thread Repair Kit 10-24 20 Pcs | AE6RRR 5UUL0 3532-10GK#10-240.285"Coarse5.2 mm20#7 HSS Drill Bit, (1) Each: HSS STI Tap, Inserts (20) Each: 10-24 x 0.285", Installation Tool304€55.12
POWERCOIL 3532-12GK Helical Thread Repair Kit 12-24 20 Pcs | AE6RRT 5UUL1 3532-12GK#12-240.324"Coarse5.8 mm20#1 HSS Drill Bit, (1) Each: HSS STI Tap, Inserts (20) Each: 12-24 x 0.324", Installation Tool304€43.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERCOIL 3532-4GK Helical Thread Repair Kit, 4-40 Thread Size, 3.1 mm Drill Size, 0.168 In Insert Lg., 20 Pk
€57.22 /unit