Flat Shipping

Flat Shipping at €24.99 + VAT

POWERCOIL 3521-8.00X1.0D Helical Insert Stainless Steel M8 x 1.00 8mm L - Pack Of 10 | AE7DBR 5WZN0

POWERCOIL 3521-8.00X1.0D Helical Insert, M8x1 Internal Thread Size, Gr. 304, 8 mm Lg., 10 Pk

Item: AE7DBR Model: 3521-8.00X1.0DCross Ref: 5WZN0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Insert
Drill Size8.3 mm
Free Coil Dia.12.5 mm
Grade304
HardnessRockwell C43-50
Internal Thread SizeM8 x 1
Length8 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength200000 psi
Thread DirectionRight Hand
Thread TypeMetric Fine
TypeFree Running
Display Qty10
Drill Bit Size8.3 mm
FinishPlain
Free Coil Diameter12.4968 mm
Helical Insert TypeFree Running
Material Grade/class18-8
Maximum Hole Diameter6.9088 mm
Overall Length8 mm
Rockwell HardnessC43-C50
SeriesPowerCoil
Sti Tap SizeM8 x 1
Tang StyleTanged
Thread Pitch1 mm
Thread SizeM8 x 1

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)2.54
HS code7318190000
Country of OriginGB

Product Variants

ProductModelDrill SizeFree Coil Dia.Thread TypeInternal Thread SizeThread DirectionHardnessTensile StrengthPkg. Qty.Price
POWERCOIL 3532-2GX1.0D Helical Insert Stainless Steel 2-56 0.086 Inch Length - Pack Of 10 | AE6RKR 5UTX8 3532-2GX1.0D#410.119"Coarse#2-56Right HandRockwell C43-50200000 psi10€4.05
POWERCOIL 3532-2GX1.5D Helical Insert Stainless Steel 2-56 0.129 Inch Length - Pack Of 10 | AE6RKT 5UTX9 3532-2GX1.5D#410.119"Coarse#2-56Right HandRockwell C43-50200000 psi10€6.60
POWERCOIL 3532-4GX1.0D Helical Insert Stainless Steel 4-40 0.112 Inch Length - Pack Of 10 | AE6RKU 5UTY0 3532-4GX1.0D#310.159"Coarse#4-40Right HandRockwell C43-50200000 psi10€5.27
POWERCOIL 3532-4GX1.5D Helical Insert Stainless Steel 4-40 0.168 Inch Length - Pack Of 10 | AE6RKV 5UTY1 3532-4GX1.5D#310.159"Coarse#4-40Right HandRockwell C43-50200000 psi10€5.05
POWERCOIL 3532-4GX2.0D Helical Insert Stainless Steel 4-40 0.224 Inch Length - Pack Of 10 | AE6RKW 5UTY2 3532-4GX2.0D#310.159"Coarse#4-40Right HandRockwell C43-50200000 psi10€6.89
POWERCOIL 3532-5GX1.0D Helical Insert Stainless Steel 5-40 0.125 Inch Length - Pack Of 10 | AE6RKX 5UTY3 3532-5GX1.0D#290.173"Coarse#5-40Right HandRockwell C43-50200000 psi10€3.21
POWERCOIL 3532-5GX1.5D Helical Insert Stainless Steel 5-40 0.188 Inch Length - Pack Of 10 | AE6RKY 5UTY4 3532-5GX1.5D#290.173"Coarse#5-40Right HandRockwell C43-50200000 psi10€3.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERCOIL 3521-8.00X1.0D Helical Insert, M8x1 Internal Thread Size, Gr. 304, 8 mm Lg., 10 Pk
€7.23 /unit