Flat Shipping

Flat Shipping at €24.99 + VAT

POWERCOIL 3521-12.00HIP Insert Install Tool Prewinder M12 x 1.5 | AE6RRD 5UUH5

POWERCOIL 3521-12.00HIP Insert Installation Tool, M12x1.5 Thread Size, Steel, Prewinder Type II, Metric Fine

Item: AE6RRD Model: 3521-12.00HIPCross Ref: 5UUH5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€242.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Installation Tool
MaterialSteel
System Of MeasurementMetric
Thread SizeM12 x 1.5
Thread TypeMetric Fine
TypePrewinder II
Compatible Insert Diameter12 mm
Compatible Insert MaterialGrade 18-8 Stainless Steel
Compatible Insert StyleTanged
Compatible Insert TypeHelical Inserts
Compatible Thread DirectionRight Hand
Compatible Thread TypeFine
Overall Length10"
Power SourceManual
Tool TypePrewinder Type II

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)10.16
HS code8205100000
Country of OriginUS

Product Variants

ProductModelThread TypeTool TypeCompatible Internal Thread SizeThread SizeMaterialPrice
HELICOIL 7753-12 Prewinder, Metric Fine, M12 x 1.5 Thread Size | CH3VHB 7753-12Metric FinePrewinder Type IiM12M12 x 1.5Steel€316.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERCOIL 3521-12.00HIP Insert Installation Tool, M12x1.5 Thread Size, Steel, Prewinder Type II, Metric Fine
€242.57 /unit