Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 5WHE3 Fork Terminal Bare 12 To 10 Awg - Pack Of 50 | AE7ARG

POWER FIRST 5WHE3 Fork Terminal Bare 12 To 10 Awg - Pack Of 50

Item: AE7ARG Model: 5WHE3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFork Terminal
Color CodeBare
Compatible With Product TypeInsulated Stranded Copper Cable
Connection MaterialCopper
Connection TypeCrimp
Insulation ColorBare
Insulation TypeNon Insulated
Max. Temp.302°F
Max. Voltage600V
Maximum Wire Size10 AWG
Min. Wire Size12 AWG
Overall Length18/25"
Rohs CompliantYes
SeamButted
Seam StyleButted
Strip Length3/8"
Stud Size#8
Terminal ConnectionCrimp
Terminal ShapeStandard
Terminal TypeStandard
Termination StyleCrimp
Wire Size12 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)0.76
Ship length (cm)10.67
Ship width (cm)7.37
HS code8536904000
Country of OriginTW

Product Variants

ProductModelWire SizeTerminal TypeStud SizeSeamStrip LengthMin. Wire SizeSeam StyleInsulation ColorPkg. Qty.Price
POWER FIRST 24C805 Fork Terminal 1/4 Inch 16-14 Awg - Pack Of 100 | AB7VKP 24C80516 AWG to 14 AWGNon Insulated-Brazed1/4"16 AWGBrazedBare100€75.00
POWER FIRST 4FRF7 Fork Terminal Bare 22 To 16 Awg - Pack Of 100 | AD7NZK 4FRF722 AWG to 16 AWGBlock#6Brazed1/4"22 AWGBrazedBare100€26.84
POWER FIRST 4FRF9 Fork Terminal Bare 16 To 14 Awg - Pack Of 100 | AD7NZM 4FRF916 AWG to 14 AWGStandard#10Butted1/4"16 AWGButtedBare100€24.79
POWER FIRST 4FRG1 Fork Terminal Bare 12 To 10 Awg - Pack Of 50 | AD7NZN 4FRG112 AWG to 10 AWGStandard#10Butted3/8"12 AWGButtedBare50€14.67
POWER FIRST 5UGK6 Fork Terminal Bare 22 To 16 Awg - Pack Of 100 | AE6PGW 5UGK622 AWG to 16 AWGBlock#10Brazed1/4"22 AWGBrazedBare100€25.19
POWER FIRST 5UGP0 Fork Terminal Bare 12 To 10 Awg - Pack Of 50 | AE6PHQ 5UGP012 AWG to 10 AWGStandard#6Butted3/8"12 AWGButtedBare50€29.26
POWER FIRST 5WHD8 Fork Terminal Bare 22 To 16 Awg - Pack Of 100 | AE7ARB 5WHD822 AWG to 16 AWGStandard#6Butted1/4"22 AWGButtedBare100€26.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 5WHE3 Fork Terminal Bare 12 To 10 Awg - Pack Of 50
€26.67 /pack