Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 52NY46 Adapter, Multi-Outlet Tap, 15 A, 125VAC | CT7WKD

POWER FIRST 52NY46 Adapter, Multi-Outlet Tap, 15 A, 125VAC

Item: CT7WKD Model: 52NY46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Amps15A
Blade End Connection TypeStraight Blade
Blade End Current Rating15A
Blade End Number Of Wires3
Blade End Voltage Rating125V AC
Circuit BreakerNo
ColorWhite
For LocationOutdoor
GfciNo
GroundingGrounded
Housing ColorWhite
Housing MaterialPP, PVC
Isolated FilterNo
Max. Surge AmpsNot Applicable
Maximum Surge EnergyNot Applicable
Nema Receptacle ConfigurationNEMA 5-15R
Number Of Outlets3
Number Of Poles2
Number Of Usb Ports0
Outlet OrientationVertical
Plug Configuration - Ext. Cords And Power StripsNo Swivel, Straight
PolarizedYes
Power IndicatorNo
Promotional BadgeBest Seller
Resistance PropertiesCorrosion Resistant
Slot End Amps Rating15A
Slot End Connection TypeStraight Blade
Slot End Number Of Wires3
Surge ProtectionNo
Telephone/fax Surge ProtectionNo
TypeMulti Outlet Tap
Voltage125V AC
Wattage1875 W
Adapter Current Rating15A
Adapter TypeMulti Outlet Tap
Adapter Voltage Rating125V AC
Nema Plug Configuration5-15P
PhaseSingle
Power Indicating LightNo
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 52NY46 Adapter, Multi-Outlet Tap, 15 A, 125VAC
€4.30 /unit