Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 52NY43 Outlet Strip, 6 Outlets, 15.0 Max. Amps, 6 ft. Cord Length | CD2LKF 52NY43

POWER FIRST 52NY43 Outlet Strip, 6 Outlets, 15.0 Max. Amps, 6 ft. Cord Length

Item: CD2LKF Model: 52NY43
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutlet Strip
ColorWhite
Color - Ext. Cords And Outlet StripsWhite
Conductor Size14 AWG
Cord Length6 ft.
Height1.109"
Housing MaterialPlastic
Length9 5/8"
Medical Facility UseNot Allowed
Medical GradeNo
Mounting StyleKeyhole
Number Of Conductors3
Number Of Outlet Rows1
Number Of Switches1
Number Of Transformer Outlets0
Outlet Center Distance1 1/4" , 1 1/8"
Power IndicatorNo
Receptacle Configuration5-15R , NEMA 5-15R
Total Number Of Outlets6
Voltage125V AC
Width1.578"
Wire Size14 AWG
ApplicationHome And Office
Circuit Breaker1
Max. Amps15A
Number Of Power Switches1
Plug ConfigurationNEMA 5-15P
StandardsUL AND CUL LISTED

Shipping Info:

Ship weight (kg) 0.441
Ship height (cm)3.49
Ship length (cm)24.45
Ship width (cm)4.13
Country of OriginCN

Product Variants

ProductModelTotal Number Of OutletsCord LengthNumber Of Transformer OutletsReceptacle ConfigurationHeightOutlet Center DistanceHousing MaterialMedical Facility UsePrice
POWER FIRST 52NY40 Outlet Strip, 4 Outlets, 15.0 Max. Amps, 3 ft. Cord Length | CD2LKC 52NY40 52NY4043 ft.-NEMA 5-15R1.187"1 1/8"PlasticNot Allowed€8.16
POWER FIRST 52NY41 Outlet Strip, 6 Outlets, 15.0 Max. Amps, 3 ft. Cord Length | CD2LKD 52NY41 52NY4163 ft.1NEMA 5-15R1.187"1 1/8"PlasticNot Allowed€8.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 52NY43 Outlet Strip, 6 Outlets, 15.0 Max. Amps, 6 ft. Cord Length
€22.35 /unit