Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 4GAE1 Extension Cord 3-outlet 15a 10/3ga 100 Feet | AD7RJB

POWER FIRST 4GAE1 Extension Cord 3-outlet 15a 10/3ga 100 Feet

Item: AD7RJB Model: 4GAE1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€291.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Cord
Cord Length100 ft.
Cord ShapeRound
Gauge10 ga.
Indoor/outdoorIndoor, Outdoor
Jacket ColorYellow
LocationOutdoor
Nec Cord DesignationSJTOW
Nema Receptacle ConfigurationNEMA 5-15R
Nominal Outside Dia.0.575" , 14/25"
Number Of Conductors3
Number Of Outlets3
Plug Configuration - Ext. Cords And Power StripsNo Swivel, Straight
Power IndicatorYes
ShapeRound
Shape - Ext. Cords And Outlet StripsRound
Voltage125V AC
Voltage - Ext. Cords And Outlet Strips120V AC
Wattage1875 W
Wire Size10 AWG

Shipping Info:

Ship weight (kg) 9.855
Ship height (cm)16.51
Ship length (cm)34.29
Ship width (cm)29.21
HS code8544429000
Country of OriginID

Product Variants

ProductModelCord LengthWire SizeGaugeWattageNominal Outside Dia.Number Of ConductorsLocationNumber Of OutletsPrice
POWER FIRST 4GAC5 Extension Cord 3-outlet 15a 12/3ga 50 Feet | AD7RHL 4GAC550 ft.12 AWG-1875 W0.421"3Outdoor3€108.59
POWER FIRST 4GAC6 Extension Cord 3-outlet 15a 12/3ga 100 Feet | AD7RHM 4GAC6100 ft.12 AWG-1875 W0.421"3Outdoor3€196.53
POWER FIRST 4GAC7 Extension Cord 3-outlet 15a 14/3ga 10 Feet | AD7RHN 4GAC710 ft.14 AWG14 ga.1875 W0.35"3Outdoor3€21.67
POWER FIRST 4GAC8 Extension Cord 3-outlet 15a 14/3ga 25 Feet | AD7RHP 4GAC825 ft.14 AWG14 ga.1875 W0.35"3Outdoor3€33.77
POWER FIRST 4GAC9 Extension Cord 3-outlet 15a 14/3ga 50 Feet | AD7RHQ 4GAC950 ft.14 AWG14 ga.1875 W0.35"3Outdoor3€85.56
POWER FIRST 4GAD1 Extension Cord 3-outlet 13a 14/3ga 100 Feet | AD7RHR 4GAD1100 ft.14 AWG14 ga.1625 W0.35"3Outdoor3€125.91
POWER FIRST 4GAD2 Extension Cord 3-outlet 15a 12/3ga 25 Feet | AD7RHT 4GAD225 ft.12 AWG-1875 W0.421"3Outdoor3€63.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 4GAE1 Extension Cord 3-outlet 15a 10/3ga 100 Feet
€291.96 /unit