Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 4FRD8 Fork Terminal Yellow 12 To 10 Awg - Pack Of 50 | AD7NYR

POWER FIRST 4FRD8 Fork Terminal Yellow 12 To 10 Awg - Pack Of 50

Item: AD7NYR Model: 4FRD8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFork Terminal
Color CodeYellow
Compatible With Product TypeInsulated Stranded Copper Cable
Connection MaterialCopper
Connection TypeCrimp
Insulation ColorYellow
Insulation CoveragePartial Coverage
Insulation MaterialVinyl
Insulation TypeVinyl
Max. Temp.167°F
Max. Voltage600V
Maximum Wire Size10 AWG
Min. Wire Size12 AWG
Overall Length0.992"
Rohs CompliantYes
SeamButted
Seam StyleButted
Special FeaturesEasy Entry
Strip Length3/8"
Stud Size1/4"
Terminal ConnectionCrimp
Terminal ShapeLocking Fork
Terminal TypeLocking
Termination StyleCrimp
Ul 94 Flammability RatingV-0
Wire Size12 AWG to 10 AWG
Barrel Length0.512"
Barrel StyleEasy Entry
Contact FinishTin
Contact MaterialCopper
Flammability RatingV-0
Maximum Operating Temperature221°F
Maximum Voltage600V
Minimum Wire Size12 AWG
StandardsUL/CUL LISTED E96029
TerminationCrimp Termination Only
Tongue Length0.728"
Tongue Thickness0.039"
Tongue Width0.472"

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)8.64
Ship length (cm)17.78
Ship width (cm)12.7
HS code8536904000
Country of OriginTW

Product Variants

ProductModelInsulation ColorStud SizeWire SizeColor CodeStrip LengthMin. Wire SizeInsulation MaterialTerminal TypePkg. Qty.Price
POWER FIRST 4FRD3 Fork Terminal Red 22 To 16 Awg - Pack Of 100 | AD7NYL 4FRD3Red#622 AWG to 16 AWGRed1/4"22 AWGVinylLocking100€33.00
POWER FIRST 4FRD4 Fork Terminal Red 22 To 16 Awg - Pack Of 100 | AD7NYM 4FRD4Red#1022 AWG to 16 AWGRed1/4"22 AWGVinylLocking100€35.53
POWER FIRST 4FRD5 Fork Terminal Blue 16 To 14 Awg - Pack Of 100 | AD7NYN 4FRD5Blue#616 AWG to 14 AWGBlue1/4"16 AWGVinylLocking100€37.73
POWER FIRST 4FRD6 Fork Terminal Blue 16 To 14 Awg - Pack Of 100 | AD7NYP 4FRD6Blue#1016 AWG to 14 AWGBlue1/4"16 AWGVinylLocking100€40.92
POWER FIRST 4FRD7 Fork Terminal Yellow 12 To 10 Awg - Pack Of 50 | AD7NYQ 4FRD7Yellow#1012 AWG to 10 AWGYellow3/8"12 AWGVinylLocking50€36.30
POWER FIRST 5UGN8 Fork Terminal Yellow 12 To 10 Awg - Pack Of 50 | AE6PHN 5UGN8Yellow#612 AWG to 10 AWGYellow3/8"12 AWGVinylLocking50€36.96
POWER FIRST 5WHD5 Fork Terminal Red 22 To 16 Awg - Pack Of 100 | AE7AQY 5WHD5Red#822 AWG to 16 AWGRed1/4"22 AWGVinylLocking100€35.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 4FRD8 Fork Terminal Yellow 12 To 10 Awg - Pack Of 50
€57.42 /unit