Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

POWER FIRST 4CEK8 Cable Protector 3.25in x 1.10in x 5ft Yello | AD6XDR

POWER FIRST 4CEK8 Cable Protector 3.25in x 1.10in x 5ft Yello

Item: AD6XDR Model: 4CEK8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Protector
Cable Protector Channel Height3/4"
Cable Protector Height1 1/16"
Cable Protector ItemCable Protector
Channel Height3/4"
Channel Width1 1/4"
ColorYellow
Height1.1"
Length5 ft.
Length (straight Wireway)5 ft.
Load CapacityNot Rated
MaterialPVC
Max. Cable Dia.3/4"
Number Of Channels1
Overall Height1 1/16"
TextureSmooth
Width3 1/4"
Maximum Cable Diameter3/4"
Overall Width3 1/4"

Shipping Info:

Ship weight (kg) 2.178
Ship height (cm)9.4
Ship length (cm)41.4
Ship width (cm)41.15
HS code3926909980
Country of OriginCN

Product Variants

ProductModelChannel HeightChannel WidthLoad CapacityNumber Of ChannelsMaterialPrice
POWER FIRST 4CEH5 Cable Protector 5.6in x 1.7in x 5ft Black | AD6XCU 4CEH51 1/4"2"Not Rated1PVC€153.76
RFQ
POWER FIRST 4CEH6 Cable Protector 5.6in x 1.7in x 5ft Yellow | AD6XCV 4CEH61 1/4"2"Not Rated1PVC€153.76
RFQ
POWER FIRST 4CEH7 Cable Protector 3.0in x 0.75in x 25ft Yello | AD6XCW 4CEH71/2"3/4"Not Rated1PVC€94.60
POWER FIRST 4CEH8 Cable Protector 3.25 Inch x 1.10in x 25 Feet | AD6XCX 4CEH83/4"1 1/4"Not Rated1PVC€122.47
POWER FIRST 4CEH9 Cable Protector 2.75 x 0.53 Inch x 10ft Beige | AD6XCY 4CEH90.31"1/2"Not Rated1PVC€30.17
POWER FIRST 4CEJ1 Cable Protector 2.75 x 0.53 Inch x 10ft Black | AD6XCZ 4CEJ10.31"1/2"Not Rated1PVC€31.75
POWER FIRST 4CEJ2 Cable Protector 2.75 x 0.53 Inch x 10ft Gray | AD6XDA 4CEJ20.31"1/2"Not Rated1PVC€31.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 4CEK8 Cable Protector 3.25in x 1.10in x 5ft Yello
€34.66 /unit