Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 40J772 Cable Tie Assortment Kit Black Nylon 66 | AD3NBG

POWER FIRST 40J772 Cable Tie Assortment Kit Black Nylon 66

Item: AD3NBG Model: 40J772
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Tie Assortment Kit
Basic MaterialNylon
Cable Tie DutyStandard
Cable Tie StyleStandard
ColorBlack
DesignSingle Pawl
Flame RetardantYes
Indoor/outdoorOutdoor
Outdoor UseYes
Promotional BadgeBest Seller
Temp. Range-40°F to +185°F
Tool CodeA/B
Ul TypeType 21
Locking StylePlastic Pawl
MaterialNylon 6/6
StandardsUL/CUL 62275

Shipping Info:

Ship weight (kg) 0.666
Ship height (cm)31.75
Ship length (cm)12.7
Ship width (cm)12.7
HS code3926909980
Country of OriginCN

Product Variants

ProductModelColorTemp. RangeDesignPrice
POWER FIRST 40J770 Cable Tie Assortment Kit Assorted | AD3NBE 40J770Assorted-40°F to +185°FSingle Pawl€18.83
POWER FIRST 40J771 Cable Tie Assortment Kit Natual Nylon 66 | AD3NBF 40J771Natural-40°F to +185°FSingle Pawl€26.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 40J772 Cable Tie Assortment Kit Black Nylon 66
€31.90 /unit