Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 3W210 Raceway 15a 8 Outlet 48 In | AD2XLA

POWER FIRST 3W210 Raceway 15a 8 Outlet 48 In

Item: AD2XLA Model: 3W210
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRaceway
ColorGray
Color - Ext. Cords And Outlet StripsGray
Cord Length6 ft.
Gauge14 ga.
Height1.953"
Housing MaterialAluminum
IncludesResettable Overload Circuit Breaker
Length48"
Medical Facility UseNot Allowed
Medical GradeNo
Mounting StyleVertical
Nec Cord DesignationSJT
Number Of Conductors3
Number Of Outlet Rows1
Number Of Outlets8
Number Of Switches0
Number Of Transformer Outlets0
Outlet Center Distance5 5/8" , 5.656"
Plug Configuration5-15P
Power IndicatorNo
Receptacle ConfigurationNEMA 5-15R
Special FeaturesResettable Overload Circuit Breaker
Total Number Of Outlets8
Voltage125V AC
Width2 3/25"
Wire Size14 AWG
ApplicationWorkbench And Cabinet
Circuit Breaker1
Max. Amps15A
Number Of Power Switches0
StandardsCETLUS
Trade DesignationSJT

Shipping Info:

Ship weight (kg) 1.7145
Ship height (cm)128
Ship length (cm)8.5
Ship width (cm)7.5
HS code8537109070
Country of OriginCN

Product Details:

    • Circuit Breaker (Yes)
    • GFCI Protected (No)
    • Outlet Surge Protection (No)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 3W210 Raceway 15a 8 Outlet 48 In
€107.44 /unit