Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 36J180 Extra Heavy Duty Cable Tie 48.4in L - Pack Of 50 | AC6UUK

POWER FIRST 36J180 Extra Heavy Duty Cable Tie 48.4in L - Pack Of 50

Item: AC6UUK Model: 36J180
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Heavy Duty Cable Tie
Actual Length48"
Basic MaterialNylon
Cable Tie StyleStandard
ColorBlack
Color - Cable TieBlack
DesignNylon Pawl
Design - Cable TieStandard
DutyExtra Heavy Duty
Indoor/outdoorIndoor/Outdoor
Length48 2/5"
Max. Bundle Dia.14 1/2" , 14.49"
Metal DetectableNo
Nominal Length48"
Number Of Straps1
Outdoor UseYes
Temp. Range-40°F to +185°F
Tensile Strength180 lbs.
Tensile Strength - Cable Tie175 lbs.
Thickness0.072"
Ul TypeType 11
Width0.35"

Shipping Info:

Ship weight (kg) 0.9405
Ship height (cm)3.81
Ship length (cm)128.27
Ship width (cm)8.89
HS code3926909980
Country of OriginCN

Product Variants

ProductModelNominal LengthColorTensile StrengthOutdoor UseUl TypeIndoor/outdoorDesignActual LengthPkg. Qty.Price
POWER FIRST 36J127 Miniature Cable Tie 3.9 Inch Length - Pack Of 100 | AC6URD 36J1274"Natural18 lbs.NoType 21IndoorStandard4"100€4.91
POWER FIRST 36J128 Miniature Cable Tie 3.9 Inch Length - Pack Of 100 | AC6URE 36J1284"Black18 lbs.YesType 21Indoor/OutdoorStandard4"100€5.34
POWER FIRST 36J129 Miniature Cable Tie 3.9 Inch Length - Pack Of 1000 | AC6URF 36J1294"Natural18 lbs.NoType 21IndoorStandard4"1€35.51
POWER FIRST 36J130 Miniature Cable Tie 3.9 Inch Length - Pack Of 1000 | AC6URG 36J1304"Black18 lbs.YesType 21Indoor/OutdoorStandard4"1€30.54
POWER FIRST 36J131 Miniature Cable Tie 6.3 Inch Length - Pack Of 100 | AC6URH 36J1316 1/2"Natural18 lbs.NoType 11IndoorStandard6.3"100€2.15
POWER FIRST 36J132 Miniature Cable Tie 6.3 Inch Length - Pack Of 100 | AC6URJ 36J1326 1/2"Black18 lbs.YesType 11Indoor/OutdoorStandard6.3"100€1.94
POWER FIRST 36J133 Miniature Cable Tie 7.9 Inch Length - Pack Of 100 | AC6URK 36J1338"Natural18 lbs.NoType 11IndoorStandard7.9"100€5.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 36J180 Extra Heavy Duty Cable Tie 48.4in L - Pack Of 50
€82.58 /pack