Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 36J162 Heavy Duty Cable Tie 7.9 Inch Length - Pack Of 100 | AC6UTR

POWER FIRST 36J162 Heavy Duty Cable Tie 7.9 Inch Length - Pack Of 100

Item: AC6UTR Model: 36J162
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Cable Tie
Actual Length7.9"
Basic MaterialNylon
Cable Tie StyleStandard
ColorBlack
Color - Cable TieBlack
DesignStandard
Design - Cable TieStandard
DutyHeavy Duty
Flame RetardantYes
Indoor/outdoorIndoor/Outdoor
Length7.9"
Max. Bundle Dia.1.97" , 2"
Metal DetectableNo
Nominal Length8"
Number Of Straps1
Outdoor UseYes
Plenum RatedYes
Temp. Range-40°F to +185°F
Tensile Strength119.15 lbs.
Tensile Strength - Cable Tie120 lbs.
Tool CodeB
Ul TypeType 11
Width0.3"
Basic Material - Cable TieNylon
Cable Tie DutyHeavy Duty
Cable Tie PropertiesFlame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant
Locking StylePlastic Pawl
MaterialNylon 6/6
Max. Temp. Rating185°F
Min. Temp. Rating-40°F
Nominal Max. Bundle Dia.2"
Recommended Tool3KH53, 45JX37, 52ZJ97
StandardsCUL 62275, UL 62275
Thickness0.06"

Shipping Info:

Ship weight (kg) 0.4635
Ship height (cm)6.86
Ship length (cm)24.13
Ship width (cm)13.97
HS code3926909980
Country of OriginCN

Product Variants

ProductModelNominal LengthColorTensile StrengthOutdoor UseUl TypeIndoor/outdoorDesignActual LengthPkg. Qty.Price
POWER FIRST 36J127 Miniature Cable Tie 3.9 Inch Length - Pack Of 100 | AC6URD 36J1274"Natural18 lbs.NoType 21IndoorStandard4"100€4.91
POWER FIRST 36J128 Miniature Cable Tie 3.9 Inch Length - Pack Of 100 | AC6URE 36J1284"Black18 lbs.YesType 21Indoor/OutdoorStandard4"100€5.34
POWER FIRST 36J129 Miniature Cable Tie 3.9 Inch Length - Pack Of 1000 | AC6URF 36J1294"Natural18 lbs.NoType 21IndoorStandard4"1€35.51
POWER FIRST 36J130 Miniature Cable Tie 3.9 Inch Length - Pack Of 1000 | AC6URG 36J1304"Black18 lbs.YesType 21Indoor/OutdoorStandard4"1€30.54
POWER FIRST 36J131 Miniature Cable Tie 6.3 Inch Length - Pack Of 100 | AC6URH 36J1316 1/2"Natural18 lbs.NoType 11IndoorStandard6.3"100€2.15
POWER FIRST 36J132 Miniature Cable Tie 6.3 Inch Length - Pack Of 100 | AC6URJ 36J1326 1/2"Black18 lbs.YesType 11Indoor/OutdoorStandard6.3"100€1.94
POWER FIRST 36J133 Miniature Cable Tie 7.9 Inch Length - Pack Of 100 | AC6URK 36J1338"Natural18 lbs.NoType 11IndoorStandard7.9"100€5.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 36J162 Heavy Duty Cable Tie 7.9 Inch Length - Pack Of 100
€25.86 /unit