Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 36J135 Miniature Cable Tie 7.9 Inch Length - Pack Of 1000 | AC6URM

POWER FIRST 36J135 Miniature Cable Tie 7.9 Inch Length - Pack Of 1000

Item: AC6URM Model: 36J135
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Cable Tie
Actual Length7.9"
Basic MaterialNylon
Cable Tie PropertiesFlame Retardant, Halogen-Free, Plenum Rated
Cable Tie StyleStandard
ColorNatural
Color - Cable TieNatural
DesignStandard
Design - Cable TieStandard
DutyMiniature
Flame RetardantYes
Indoor/outdoorIndoor
Length7.9"
Max. Bundle Dia.2 9/25" , 2"
Metal DetectableNo
Nominal Length8"
Number Of Straps1
Outdoor UseNo
Plenum RatedYes
Temp. Range-40°F to +185°F
Tensile Strength18 lbs.
Tensile Strength - Cable Tie18 lbs.
Thickness0.041"
Tool CodeA
Ul TypeType 11
Width0.1"
Basic Material - Cable TieNylon
Cable Tie DutyMiniature
Locking StylePlastic Pawl
MaterialNylon 6/6
Max. Temp. Rating185°F
Min. Temp. Rating-40°F
Nominal Max. Bundle Dia.2"
Recommended Tool1A887, 3KH51, 5A308
StandardsCUL 62275, UL 62275

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)5.08
Ship length (cm)22.86
Ship width (cm)19.05
HS code3926909980
Country of OriginCN

Product Variants

ProductModelNominal LengthColorTensile StrengthOutdoor UseUl TypeIndoor/outdoorDesignActual LengthPkg. Qty.Price
POWER FIRST 36J127 Miniature Cable Tie 3.9 Inch Length - Pack Of 100 | AC6URD 36J1274"Natural18 lbs.NoType 21IndoorStandard4"100€4.91
POWER FIRST 36J128 Miniature Cable Tie 3.9 Inch Length - Pack Of 100 | AC6URE 36J1284"Black18 lbs.YesType 21Indoor/OutdoorStandard4"100€5.34
POWER FIRST 36J129 Miniature Cable Tie 3.9 Inch Length - Pack Of 1000 | AC6URF 36J1294"Natural18 lbs.NoType 21IndoorStandard4"1€35.51
POWER FIRST 36J130 Miniature Cable Tie 3.9 Inch Length - Pack Of 1000 | AC6URG 36J1304"Black18 lbs.YesType 21Indoor/OutdoorStandard4"1€30.54
POWER FIRST 36J131 Miniature Cable Tie 6.3 Inch Length - Pack Of 100 | AC6URH 36J1316 1/2"Natural18 lbs.NoType 11IndoorStandard6.3"100€2.15
POWER FIRST 36J132 Miniature Cable Tie 6.3 Inch Length - Pack Of 100 | AC6URJ 36J1326 1/2"Black18 lbs.YesType 11Indoor/OutdoorStandard6.3"100€1.94
POWER FIRST 36J133 Miniature Cable Tie 7.9 Inch Length - Pack Of 100 | AC6URK 36J1338"Natural18 lbs.NoType 11IndoorStandard7.9"100€5.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 36J135 Miniature Cable Tie 7.9 Inch Length - Pack Of 1000
€72.96 /unit