Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 32UK35 Emergency Stop Push Button Red | AH3LFA

POWER FIRST 32UK35 Emergency Stop Push Button Red

Item: AH3LFA Model: 32UK35
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEmergency Stop Push Button
Action TypeMaintained Push/Key Release
Basic MaterialPlastic
Bezel MaterialPlastic
ColorRed
Contact Rating10A @ 600V AC
Head MaterialPlastic
MaterialPlastic
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Number Of Operators1
Terminal ConnectionScrew Clamp
Terminal Connection TypeScrew Clamp
Type Of Operator40 mm Mushroom Head
Ac Contact Rating10A @ 600V
ActionMaintained
Contact Form1NO/1NC
Display Qty1
Head/lens ColorRed
Ip RatingIP65
Mushroom Head Diameter40 mm
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialPlastic
Panel Mounting Hole Diameter22 mm
Product TypeEmergency Stop Push Buttons
Push Button StyleMushroom Head
SeriesDayton Series
StandardsCE, CUL, UL LISTED

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)9.65
Ship length (cm)4.32
Ship width (cm)4.32
Country of OriginIN

Product Variants

ProductModelAction TypeBasic MaterialBezel MaterialType Of OperatorTerminal ConnectionNumber Of OperatorsContact RatingTerminal Connection TypePrice
POWER FIRST 32UK32 Non-Illuminated Push Button 22mm Metal | AH3LEX 32UK32Momentary PushMetalDie Cast Aluminum40 mm Mushroom HeadScrew Clamp110A @ 600V ACScrew Clamp€20.55
POWER FIRST 32UK34 Non-Illuminated Push Button 22mm Metal | AH3LEZ 32UK34Momentary PushMetalDie Cast Aluminum40 mm Mushroom HeadScrew Clamp110A @ 600V ACScrew Clamp€20.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 32UK35 Emergency Stop Push Button Red
€79.87 /unit