Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 31A494 Piggyback Single Crimp Vinyl 12-10 - Pack Of 50 | AC4XFJ

POWER FIRST 31A494 Piggyback Single Crimp Vinyl 12-10 - Pack Of 50

Item: AC4XFJ Model: 31A494
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPiggyback Disconnect
Barrel Inside Dia.0.134" , 0.217"
Barrel Outside Dia.0.217"
Barrel SizeStandard
Barrel StyleCrimp
Color CodeYellow
Connection MaterialBrass
Connection OrientationStraight
Connection TypeCrimp
Contact FinishTin
Contact MaterialBrass
Current Rating24A
Disconnect StylePiggyback
InsulationPartial
Insulation ColorYellow
Insulation CoveragePartial Coverage
Insulation MaterialVinyl
Insulation TypeVinyl
Max. Temp.167°F
Max. Voltage300V
Max. Wire Size10 AWG
Minimum Wire Size12 AWG
Rohs CompliantYes
SeamButted
Seam StyleButted
Tab Size0.032" x 0.25"
Tab Thickness0.032"
Tab Width1/4"
Termination StyleCrimp
Ul 94 Flammability RatingV-0
Wire Size10 AWG
Barrel Id0.134"
Barrel Od0.217"
Current24A
Flammability RatingV-0
Maximum Operating Temperature167°F
Maximum Voltage300V
Maximum Wire Size10 AWG
Overall Length0.945"
StandardsUL/CUL LISTED
Strip Length3/8"
Terminal TypeSocket, Tab

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)7.62
HS code8536904000
Country of OriginTW

Product Variants

ProductModelWire SizeInsulation ColorInsulation MaterialMax. VoltageMax. Temp.Barrel Inside Dia.Insulation TypeColor CodePkg. Qty.Price
POWER FIRST 31A492 Piggyback Single Crimp Vinyl 22-16 - Pack Of 50 | AC4XFG 31A49222 AWG to 16 AWGRedVinyl300V167°F0.067"VinylRed50€21.76
POWER FIRST 31A493 Piggyback Single Crimp Vinyl 16-14 - Pack Of 50 | AC4XFH 31A49316 AWGBlueVinyl300V167°F0.091"VinylBlue50€21.61
POWER FIRST 31A495 Piggyback Double Crimp Vinyl 22-16 - Pack Of 50 | AC4XFK 31A49522 AWG to 16 AWGRedVinyl600V221°F0.15"VinylRed50€26.02
POWER FIRST 31A496 Piggyback Double Crimp Vinyl 16-14 - Pack Of 50 | AC4XFL 31A49616 AWGBlueVinyl600V221°F0.091"VinylBlue50€26.11
POWER FIRST 31A497 Piggyback Double Crimp Vinyl 12-10 - Pack Of 50 | AC4XFM 31A49710 AWGYellowVinyl600V221°F0.134"VinylYellow50€31.24
POWER FIRST 31A498 Piggyback Heat Shrink Pe 22-16 - Pack Of 50 | AC4XFN 31A49822 AWG to 16 AWGRedPolyethylene300V221°F0.067"Heat ShrinkRed50€46.90
POWER FIRST 31A499 Piggyback Heat Shrink Pe 16-14 - Pack Of 50 | AC4XFP 31A49916 AWGBluePolyethylene300V221°F0.091"Heat ShrinkBlue50€48.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 31A494 Piggyback Single Crimp Vinyl 12-10 - Pack Of 50
€32.25 /unit