Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 2LNC9 Rocker Switch Spdt 3 Connections | AC2NNX

POWER FIRST 2LNC9 Rocker Switch Spdt 3 Connections

Item: AC2NNX Model: 2LNC9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRocker Switch
Ac Contact Rating20A @ 125V 15A @ 250V
Body ColorBlack
ColorBlack
Contact FormSPDT
Hp1 1/2 hp @ 110/250V AC
Mounting Hole0.83" x 1.45"
Number Of Connections3
Operating Temp. Range+32°F to +113°F
Terminal Size1/4"
Terminal TypeQuick Connect Tab
Horsepower1 1/2 hp
Manufacturer Warranty Length2 yrs.
Mounting Hole Length1.48"
Mounting Hole Width0.83"
Number Of Positions3
Operating Temperature - Maximum104°F
Operating Temperature - Minimum32°F
Operator IlluminationNon Illuminated
Overall Depth0.96"
Overall Height0.27"
Overall Width1.7"
Product TypeRocker Switch
SeriesHY60 Series
StandardsCRUUS
Switch ActionOn/Off/On
Switch ColorBlack
Terminal Connection TypeQuick-Connect Tab Terminals

Shipping Info:

Ship weight (kg) 0.0288
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)7.62
HS code8536509065
Country of OriginCN

Product Variants

ProductModelContact FormHpNumber Of ConnectionsColorMounting HoleAc Contact RatingBody ColorTerminalsPrice
POWER FIRST 29FG25 Rocker Switch Dpst 4 Connections | AB8UZF 29FG25DPST2 hp @ 125/250V AC4Black0.87" x 1 4/25"20A @ 125/250VBlack-€10.33
POWER FIRST 29FG26 Rocker Switch Dpst 4 Connections | AB8UZG 29FG26DPST2 hp @ 125/250V AC4Red0.87" x 1 4/25"20A @ 125/250VBlack-€8.70
POWER FIRST 29FG29 Rocker Switch Dpdt 6 Connections | AB8UZK 29FG29DPDT2 hp @ 125/250V AC6Black0.87" x 1 4/25"20A @ 125/250VBlack-€9.16
POWER FIRST 29FG31 Rocker Switch Dpdt 6 Connections | AB8UZM 29FG31DPDT2 hp @ 125/250V AC6Black0.87" x 1 4/25"20A @ 125/250VBlack-€9.16
POWER FIRST 29FG35 Rocker Switch Dpdt 6 Connections | AB8UZR 29FG35DPDT1 1/2 hp @ 125/250V AC6Black0.87" x 1 4/25"20A @ 125/250VBlack-€12.27
POWER FIRST 29FG43 Rocker Switch Dpdt 6 Connections | AB8VAA 29FG43DPDT1 1/2 hp @ 125/250V AC6Ivory0.83" x 1.45"20A @ 125V 15A @ 277VBlackScrew€12.17
POWER FIRST 2LNA6 Rocker Switch Spst 2 Connections | AC2NNJ 2LNA6SPST2 hp @ 110/250V AC2Red0.83" x 1.45"20A @ 125V 15A @ 250VBlackScrew€4.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 2LNC9 Rocker Switch Spdt 3 Connections
€9.59 /unit