Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 24C901 Male Disconnect 16-14 Awg 0.82 Inch - Pack Of 100 | AB7VNT

POWER FIRST 24C901 Male Disconnect 16-14 Awg 0.82 Inch - Pack Of 100

Item: AB7VNT Model: 24C901
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Disconnect
Barrel Inside Dia.0.091" , 0.185"
Barrel Outside Dia.0.185"
Barrel SizeStandard
Barrel StyleCrimp
Color CodeBlue
Connection MaterialTin Plated Brass
Connection OrientationStraight
Connection TypeCrimp
Contact FinishTin
Contact MaterialBrass
Current Rating15A
Disconnect StyleTab
InsulationPartial
Insulation ColorBlue
Insulation CoveragePartial Coverage
Insulation MaterialVinyl
Insulation TypeVinyl
Max. Temp.221°F
Max. Voltage600V
Max. Wire Size14 AWG
Minimum Wire Size16 AWG
Overall Length0.77"
Rohs CompliantYes
SeamButted
Seam StyleButted
Tab Size0.02" x 0.187"
Tab Thickness0.02"
Tab Width0.187"
Terminal TypeMale Tab , Tab
Termination StyleCrimp
Ul 94 Flammability RatingV-0
Wire Size16 AWG to 14 AWG
Barrel Id0.091"
Barrel Od0.185"
Current15A
Flammability RatingV-0
Maximum Operating Temperature221°F
Maximum Voltage600V
Maximum Wire Size14 AWG
StandardsUL/CUL LISTED
Strip Length1/4"

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)0.36
Ship length (cm)1.2
Ship width (cm)0.8
HS code8536904000
Country of OriginTW

Product Variants

ProductModelWire SizeInsulation ColorInsulation MaterialMax. VoltageMax. Temp.Connection MaterialBarrel Inside Dia.Tab SizePkg. Qty.Price
POWER FIRST 24C712 Female Disc 12-10 Awg 0.93 Inch - Pack Of 50 | AB7VHP 24C71212 AWG to 10 AWGYellowNylon600V221°FTin Plated Brass0.134"0.032" x 0.25"50€51.38
POWER FIRST 24C722 Female Disc 22-16 Awg 0.77 Inch - Pack Of 100 | AB7VHR 24C72222 AWG to 16 AWGRedNylon600V221°FTin Plated Brass0.067"0.02" x 0.11"100€78.32
POWER FIRST 24C730 Female Disc 16-14 Awg 0.77 Inch - Pack Of 100 | AB7VHZ 24C73016 AWG to 14 AWGBlueNylon600V221°FTin Plated Brass0.091"0.02" x 0.11"100€60.28
POWER FIRST 24C738 Female Disc 22-16 Awg 0.85 Inch - Pack Of 100 | AB7VJC 24C73822 AWG to 16 AWGRedNylon600V221°FTin Plated Brass0.067"0.032" x 0.25"100€66.47
POWER FIRST 24C741 Female Disc 22-16 Awg 0.77 Inch - Pack Of 100 | AB7VJD 24C74122 AWG to 16 AWGRedNylon600V221°FTin Plated Brass0.067"0.032" x 0.11"100€51.82
POWER FIRST 24C770 Female Disc 16-14 Awg 0.85 Inch - Pack Of 100 | AB7VJV 24C77016 AWG to 14 AWGBlueNylon600V221°FTin Plated Brass0.091"0.032" x 0.25"100€70.53
POWER FIRST 24C773 Female Disc 16-14 Awg 0.77 Inch - Pack Of 100 | AB7VJX 24C77316 AWG to 14 AWGBlueNylon600V221°FTin Plated Brass0.091"0.032" x 0.11"100€60.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 24C901 Male Disconnect 16-14 Awg 0.82 Inch - Pack Of 100
€64.23 /unit