Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 24C752 Flag Female Disc 12-10 Awg - Pack Of 50 | AB7VJG

POWER FIRST 24C752 Flag Female Disc 12-10 Awg - Pack Of 50

Item: AB7VJG Model: 24C752
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Flag Disconnect
Barrel Inside Dia.0.13" , 0.248"
Barrel Outside Dia.0.248"
Barrel SizeStandard
Barrel StyleCrimp
Color CodeYellow
Connection MaterialTin Plated Brass
Connection TypeCrimp
Contact FinishTin
Contact MaterialBrass
Current Rating24A
Disconnect StyleTab
InsulationFull
Insulation ColorYellow
Insulation CoverageFull Coverage
Insulation MaterialNylon
Insulation TypeNylon
Max. Temp.221°F
Max. Voltage300V
Max. Wire Size10 AWG
Minimum Wire Size12 AWG
Overall Length0.91"
Rohs CompliantYes
SeamButted
Seam StyleButted
Tab Size0.032" x 0.25"
Tab Thickness0.032"
Tab Width1/4"
Terminal TypeFemale Socket , Socket
Termination StyleCrimp
Ul 94 Flammability RatingV-2
Wire Size12 AWG to 10 AWG
Barrel Id0.13"
Barrel Od0.248"
Connection Orientation90° Angled
Current24A
Flammability RatingV-2
Maximum Operating Temperature221°F
Maximum Voltage300V
Maximum Wire Size10 AWG
StandardsUL/CUL LISTED
Strip Length3/8"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.56
Ship length (cm)11.94
Ship width (cm)7.37
HS code8536904000
Country of OriginTW

Product Variants

ProductModelWire SizeInsulation ColorBarrel Inside Dia.Overall LengthColor CodeCurrent RatingInsulation MaterialInsulationPkg. Qty.Price
POWER FIRST 24C707 Flag Female Disc #4 22-18 Awg - Pack Of 50 | AB7VHL 24C70722 AWG to 18 AWGRed0.067"0.82"Red7ANylonFull50€50.45
POWER FIRST 24C723 Flag Female Disc 16-14 Awg 0.82 Inch - Pack Of 50 | AB7VHT 24C72316 AWG to 14 AWGBlue0.177"0.82"Blue15ANylonFull50€50.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 24C752 Flag Female Disc 12-10 Awg - Pack Of 50
€72.73 /unit