Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 1TMZ9 Power Cord General Purpose 8ft Sjt 15a | AB3JBU

POWER FIRST 1TMZ9 Power Cord General Purpose 8ft Sjt 15a

Item: AB3JBU Model: 1TMZ9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Cord
Connection TypeBare Leads
Connector EndBare
Connector End (wire And Cable)Bare
Connector End - Wire And CableBare
Jacket ColorBlack
Jacket MaterialPVC
Length8 ft.
Nec Cord DesignationSJT
Nominal Outside Dia.11/25"
Number Of Conductors3
ShapeRound
Temp. Range+32°F to +167°F
Voltage125V AC

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)20.57
Ship length (cm)34.8
Ship width (cm)29.46
HS code8544429000
Country of OriginCN

Product Variants

ProductModelJacket MaterialNec Cord DesignationTemp. RangeNominal Outside Dia.Max. AmpsGaugeVoltageJacket ColorPrice
POWER FIRST 1FD80 Power Supply Cord 3 Feet | AA9UJA 1FD80PVCSJT+32°F to +167°F8/25"10A-125V ACBlack€5.19
POWER FIRST 1FD81 Power Supply Cord 8 Feet | AA9UJB 1FD81RubberSJO+32°F to +194°F8/25"10A-125V ACBlack€8.99
POWER FIRST 1FD82 Power Supply Cord 8 Feet | AA9UJC 1FD82PVCSJT+32°F to +167°F8/25"10A-125V ACBlack€6.82
POWER FIRST 1FD83 Power Supply Cord 12 Feet | AA9UJD 1FD83PVCSJT+32°F to +167°F8/25"10A-125V ACBlack€9.71
POWER FIRST 1FD86 Power Supply Cord 8 Feet | AA9UJG 1FD86RubberSJO+32°F to +194°F0.34"13A16 ga.125V ACBlack€14.52
POWER FIRST 1FD87 Power Supply Cord 8 Feet | AA9UJH 1FD87PVCSJT+32°F to +167°F0.34"13A16 ga.125V ACBlack€8.67
POWER FIRST 1FD88 Power Supply Cord 12 Feet | AA9UJJ 1FD88RubberSJO+32°F to +194°F0.34"13A16 ga.125V ACBlack€15.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 1TMZ9 Power Cord General Purpose 8ft Sjt 15a
€18.06 /unit