Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 19N738 Electrical Tape 3/4 x 66 Feet 7 Mil Red | AA8QPF

POWER FIRST 19N738 Electrical Tape 3/4 x 66 Feet 7 Mil Red

Item: AA8QPF Model: 19N738
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Tape
ColorRed
Length66 ft.
MaterialVinyl
Material PropertiesPremium
Max. Voltage600V
Performance Temp.+32°F to +221°F
ShapeContinuous Roll
Temp. Range+32°F to +221°F
Thickness7 mil.
Width3/4"
Adhesion To Steel16 oz./in.
EnvironmentIndoor and Outdoor
Imperial Tape Length66 ft.
Imperial Tape Width3/4"
Maximum Tape Performance Temperature220°F
Minimum Tape Performance Temperature30°F
Package Quantity1
Printed MessageUnprinted
Product FormContinuous Roll
SeriesPremium Series
StandardsCSA CERTIFIED, UL
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionFilm
Tape Backing MaterialVinyl
Tape ColorRed
Tape Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Flame-Retardant, UV-Resistant, Weather-Resistant
Tape Sub-typeGeneral Purpose
Tape Tensile Strength15 lbs./in.
Tape Thickness7 mil.
Tape TypeFilm
Voltage Rating600V

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.52
Ship length (cm)8.13
Ship width (cm)8.13
HS code3919102020
Country of OriginTW

Product Details:

    • UV Resistance (Yes)

Product Variants

ProductModelColorShapeMax. VoltageMaterial PropertiesPrice
POWER FIRST 19N737 Electrical Tape 3/4 x 66 Feet 7 Mil White | AA8QPE 19N737WhiteContinuous Roll600VPremium€10.91
POWER FIRST 19N739 Electrical Tape 3/4 x 66 Feet 7 Mil Blue | AA8QPG 19N739BlueContinuous Roll600VPremium€10.92
POWER FIRST 19N740 Electrical Tape 3/4 x 66 Feet 7 Mil Green | AA8QPH 19N740GreenContinuous Roll600VPremium€9.50
POWER FIRST 19N741 Electrical Tape 3/4 x 66 Feet 7 Mil Yellow | AA8QPJ 19N741YellowContinuous Roll600VPremium€10.10
POWER FIRST 19N742 Electrical Tape 3/4 x 66 Feet 7 Mil Orange | AA8QPK 19N742OrangeContinuous Roll600VPremium€12.45
POWER FIRST 19N744 Electrical Tape 3/4 x 66 Feet 7 Mil Brown | AA8QPM 19N744BrownContinuous Roll600VPremium€11.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 19N738 Electrical Tape 3/4 x 66 Feet 7 Mil Red
€11.90 /unit