Flat Shipping

Flat Shipping at €24.99 + VAT

POWER DRIVE Q1 X 1 Split Taper Bushing Series Q1 1 In | AF2BGC 6PTW5

POWER DRIVE Q1 X 1 Split Taper Bushing Series Q1 1 In

Item: AF2BGC Model: Q1 X 1Cross Ref: 6PTW5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Taper Bushing
Bolt Circle Dia.3 3/8"
Bore Bushing SeriesQ1 Series
Bore Dia.1"
Flange TypeSolid
Length2 1/2"
MaterialDuctile Cast Iron
Taper3/4"
Bolt Circle Diameter3.38"
Bore Diameter1"
Bore System Of MeasurementInch
Bushing TypeSplit Taper
Fastener Tightening Torque348 lbs.-in.
Flange Thickness17/32"
For Shaft TypeKeyed
Includes(3) Cap Screws
Keyway Depth1/8"
Keyway Width1/4"
Large Barrel Diameter2 7/8"
Length Less Flange1.969"
Overall Diameter4.125"
Overall Length2.5"
Sae GradeGrade G3000
Small Barrel Diameter2.766"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)7.37
Ship length (cm)11.68
Ship width (cm)10.41
HS code8483308090
Country of OriginCN

Product Details:

    • External Key (On Bushing Provides Positive Drive)

Product Variants

ProductModelBore Dia.Bolt Circle Dia.TaperFlange TypePrice
POWER DRIVE B 1 1/16 Split Taper Bushing Series B 1-1/16 In | AF2BED 6PTR0 B 1 1/161.062"3 1/8"3/4"Solid€60.09
POWER DRIVE B 1 1/2 Split Taper Bushing Series B 1-1/2 In | AF2BEE 6PTR1 B 1 1/21 1/2"3 1/8"3/4"Solid€60.09
POWER DRIVE B 1 1/8 Split Taper Bushing Series B 1-1/8 In | AF2BEG 6PTR3 B 1 1/81 1/8"3 1/8"3/4"Solid€60.09
POWER DRIVE B 1 11/16 Split Taper Bushing Series B 1-11/16 In | AF2BEH 6PTR4 B 1 11/161.688"3 1/8"3/4"Solid€60.09
POWER DRIVE B 1 15/16 Split Taper Bushing Series B 1-15/16 In | AF2BEJ 6PTR5 B 1 15/161.938"3 1/8"3/4"Solid€60.09
POWER DRIVE B 1 3/16 Split Taper Bushing Series B 1-3/16 In | AF2BEK 6PTR6 B 1 3/161.187"3 1/8"3/4"Solid€60.09
POWER DRIVE B 1 3/4 Split Taper Bushing Series B 1-3/4 In | AF2BEL 6PTR7 B 1 3/41 3/4"3 1/8"3/4"Solid€60.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER DRIVE Q1 X 1 Split Taper Bushing Series Q1 1 In
€87.17 /unit