Flat Shipping

Flat Shipping at €24.99 + VAT

POWER DRIVE C40-16 Double Strand Coupling Chain | AE7THP 6AGR2

POWER DRIVE C40-16 Double Strand Coupling Chain

Item: AE7THP Model: C40-16Cross Ref: 6AGR2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Strand Coupling Chain
Temp. Range-25° to +150°
Chain Length8"
Chain Number40
Chain Overall Width1.25"
For Coupling Part NumberAL40, C4016X 1-1/4, C4016X1, C4016X1-1/8, C4016X3/4, C4016X5/8, C4016X7/8
For Number Of Teeth16
IncludesConnecting Link
MaterialSteel
Maximum Operating Temperature150°F
Minimum Operating Temperature-25°F
Number Of Links16
Pitch1/2"

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)7.37
Ship length (cm)7.11
Ship width (cm)4.06
HS code7315110045
Country of OriginCN

Product Details:

    • End Float Tolerance (In.) (0.060)
    • Sprocket ((2) 40 Pitch Coupling Sprockets Required)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER DRIVE C40-16 Double Strand Coupling Chain
€35.77 /unit