Flat Shipping

Flat Shipping at €24.99 + VAT

POST GUARD CL1385U Post Sleeve 4-1/2 Inch Diameter 52 Inch H Brown | AA4FUU 12L082

POST GUARD CL1385U Post Sleeve 4-1/2 Inch Diameter 52 Inch H Brown

Item: AA4FUU Model: CL1385UCross Ref: 12L082
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPost Sleeve
ColorBrown, White
For Post Dia.4.5"
Inside Dia.4 1/2"
Installation MethodFoam Tape
MaterialHDPE
Net Weight5 lbs.
Outside Dia.5"
Overall Height52"
PatternSmooth
ShapeRound
Wall Thickness0.141"
Compatible Bollard Diameter4 1/2"
Compatible Bollard ShapeRound
Display Qty1
Includes(2) Foam Strips
Inside Diameter4 3/4"
Manufacturer Warranty Length5 yrs.
Maximum Usable Height52"
Mounting StyleFoam Strips
Outside Diameter5"
Reflective StripingIncluded
Resistance PropertiesFade Resistant, Solvent Resistant
Striping ColorWhite
TextureSmooth
Weight4 lbs.

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)132.08
Ship length (cm)12.7
Ship width (cm)12.7
HS code3926909980
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.ColorWall ThicknessShapeNet WeightFor Post Dia.For Post SizePrice
POST GUARD SQ655YW Post Sleeve 6-1/2 x 6-1/2 Inch 55in H Yellow | AA4EDU 12G950 SQ655YW7"7"White, Yellow0.141"Square10 lbs.-6 1/2" x 6 1/2"€156.97
POST GUARD SQ655YNT Post Sleeve 6-1/2 x 6-1/2 Inch 55in H Yellow | AA4EDV 12G951 SQ655YNT7"7"Yellow0.141"Square10 lbs.-6 1/2" x 6 1/2"€156.97
POST GUARD CL1385V Post Sleeve 4-1/2 Inch Diameter 52 Inch H Beige | AA4FUT 12L079 CL1385V5"4 1/2"Beige, White0.141"Round5 lbs.4.5"-€59.08
POST GUARD CL1385O Post Sleeve 4-1/2 Inch Diameter 52 Inch H White | AA4FUV 12L083 CL1385O5"4 1/2"White0.141"Round5 lbs.4.5"-€59.08
POST GUARD CL1386H Post Sleeve 7 Inch Diameter 60 Inch H Orange | AA4FUW 12L086 CL1386H7.359"7"Orange, White0.141"Round7 lbs.--€74.61
RFQ
POST GUARD CL1386T Post Sleeve 7 Inch Diameter 60 Inch H Beige | AA4FUX 12L087 CL1386T7.359"7"Beige, White0.141"Round7 lbs.--€74.61
RFQ
POST GUARD CL1386C Post Sleeve 7 Inch Diameter 60 Inch H Black | AA4FUY 12L088 CL1386C7.359"7"Black, White0.141"Round7 lbs.--€74.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POST GUARD CL1385U Post Sleeve 4-1/2 Inch Diameter 52 Inch H Brown
€57.56 /unit