POST GUARD 133CMB Flexible Bollard Concrete Blue With Post | AE9VDD 6MPV6

POST GUARD 133CMB Flexible Bollard Concrete Blue With Post

Item: AE9VDD Model: 133CMBCross Ref: 6MPV6
In Stock

Get it by Monday, Jun 16

€940.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Bollard
ColorSilver
ConstructionGalvanized Steel
FinishGalvanized
Locking SystemNone
MaterialSteel
Mounting Plate Dimensions9" x 9"
Number Of Mounting Holes4
Outside Dia.7.344"
Overall Height52"
TypeConcrete Surface
Weight28 lbs.
Cap ShapeFlat
Cap TypeFixed
Compatible Mounting Surface MaterialConcrete
Includes8 ft. Sign Post, HDPE Plastic Blue Cover
Installed Height52"
Mounting HardwareIncluded
Mounting StyleBolt On
Outside Diameter7 3/8"
Product TypeBounce-Back
StripingIncluded
Striping DetailYes

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)20.32
Ship length (cm)132.08
Ship width (cm)20.32
HS code7326908588
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall HeightTypeLocking SystemMaterialFinishColorNumber Of Mounting HolesPrice
POST GUARD 111CM Flexible Bollard Concrete H 52 Inch Yellow | AE9UGE 6MGW2 111CM7.437"52"Concrete SurfaceNoneSteelGalvanizedSilver4€777.99
POST GUARD 122CM Flexible Bollard Concrete H 72 Inch Yellow | AE9UGH 6MGW5 122CM7.437"72"Concrete SurfaceNoneSteelGalvanizedSilver4€741.05
POST GUARD 111CMB Flexible Bollard Concrete H 52 Inch Blue | AE9VCX 6MPV0 111CMB7.344"52"Concrete SurfaceNoneSteelGalvanizedSilver4€708.11
POST GUARD 122CMB Flexible Bollard Concrete H 72 Inch Blue | AE9VDA 6MPV3 122CMB7.344"72"Concrete SurfaceNoneSteelGalvanizedSilver4€918.00
RFQ
POST GUARD 111CMR Flexible Bollard Concrete H52 Red Cover | AE9VDG 6MPV9 111CMR7.344"52"Concrete SurfaceNoneSteelGalvanizedSilver4€708.11
POST GUARD 122CMR Flexible Bollard Concrete H72 Red Cover | AE9VDK 6MPW2 122CMR7.344"72"Concrete SurfaceNoneSteelGalvanizedSilver4€759.35
RFQ
POST GUARD 133CMR Flexible Bollard Concrete Red With Post | AE9VDN 6MPW5 133CMR7.344"52"Concrete SurfaceNoneSteelGalvanizedSilver4€957.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POST GUARD 133CMB Flexible Bollard Concrete Blue With Post
€940.65 /unit