Flat Shipping

Flat Shipping at €24.99 + VAT

POSI LOCK TJ-3 Jaw Puller, Nonreversible Jaw, External, 1/2 Inch to 5 1/2 in, 4 Inch Jaw Reach | CT7WGV

POSI LOCK TJ-3 Jaw Puller, Nonreversible Jaw, External, 1/2 Inch to 5 1/2 in, 4 Inch Jaw Reach

Item: CT7WGV Model: TJ-3Cross Ref: 452Z47
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€355.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Puller
FeaturesTransmission Jaws
IncludesP4 Tip Protector
Includes CageYes
Includes Locking MechanismYes
Jaw OrientationExternal
Jaw Reach4"
Jaw StyleNonreversible
Jaw Thickness1/2"
Jaw Width5/8"
Length10"
Max. Jaw Spread5 1/2"
Min. Jaw Spread1/2"
Number Of Jaws3
Pulling Capacity5 ton.
Screw Length9.688"
Screw Size9/16"-16
Jaw Spread - Maximum5 1/2"
Jaw Spread - Minimum1/2"
Puller Length10"

Shipping Info:

Ship weight (kg) 1.7505
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of JawsMax. Jaw SpreadScrew SizePulling CapacityScrew LengthJaw ThicknessJaw WidthMin. Jaw SpreadPrice
POSI LOCK 202 Jaw Puller, Nonreversible Jaw, External, 1/4 Inch €“ 3 1/4 in, 2 1/4 Inch Jaw Reach, 0.25 | CT7WGW 20223 1/4"5/16"-241 ton.5 1/2"1/4"1/4"1/4"€122.84
POSI LOCK 216 Jaw Puller, Nonreversible Jaw, External, 3 Inch €“ 25 in, 14 Inch Jaw Reach | CT7WGX 216225"1 1/4"-1435 ton.32"0.35"1 1/2"3"€1,091.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POSI LOCK TJ-3 Jaw Puller, Nonreversible Jaw, External, 1/2 Inch to 5 1/2 in, 4 Inch Jaw Reach
€355.42 /unit