Flat Shipping

Flat Shipping at €24.99 + VAT

PORTER CABLE PPN23100 Pin Nail 23 Gauge 1 Inch Length - Pack Of 2000 | AC9EKX 3FZF6

PORTER CABLE PPN23100 Chisel Pin, Steel, Galv, 1 In Lg., 23 ga. Gauge, Adhesive, Chisel, Smooth, 2000 Pk

Item: AC9EKX Model: PPN23100Cross Ref: 3FZF6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChisel Pins
Collation TypeAdhesive
FinishGalvanized
Gauge23 ga.
Length1"
MaterialSteel
Number Of Sticks100
Point TypeChisel
Shank TypeSmooth
Head Diameter1"
Head TypeHeadless
Overall Length1"
Product TypePin Nails

Shipping Info:

Ship weight (kg) 0.13
Ship height (cm)1.78
Ship length (cm)9.65
Ship width (cm)4.32
HS code7317006560
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PORTER CABLE PPN23100 Chisel Pin, Steel, Galv, 1 In Lg., 23 ga. Gauge, Adhesive, Chisel, Smooth, 2000 Pk
€18.38 /unit