PORTER CABLE PCFP12236 Brad Nailer Compressor Kit | AF7PHW 22EW01

PORTER CABLE PCFP12236 Brad Nailer Compressor Kit

Item: AF7PHW Model: PCFP12236Cross Ref: 22EW01
In Stock

Get it by Tuesday, Jun 17

€368.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Air Compressor/Nailer Combo Kit
Average Pump Life1000 hrs.
Dba @ 3 Feet78 dBA
Free Air Cfm @ Max. Pressure1.9 CFM
Free Air Flow Rate @ 90 Psi2.6 CFM
Full Load Amps10A
Hp4/5 hp
Max. Pressure150 psi
Motor TypeUniversal
Overall Height19.062"
Overall Length21 3/8"
Overall Width18.062"
Tank Size6 gal.
Tank TypePancake
Voltage115V AC
Weight30 lbs.
Current Rating10A
Duty CycleContinuous
Electrical ConnectionCord with Plugs
Includes(100) 1-1/4" Brad Nails, 1/4" Air Hose, Brad Nailer, Compressor, Coupler, Plug
Input Voltage120V AC
Lubrication TypeOil Free
Maximum Operating Pressure150 psi
Maximum Speed12000 RPM
Outlet GenderFemale
Outlet Size1/4"
Outlet TypeNPT
Output Power4/5 hp
Pump TypePiston
Sound Level78 dbA
StandardsCSA 22.2 NO. 68, UL150
Tank StylePancake

Shipping Info:

Ship weight (kg) 17.4195
Ship height (cm)49.53
Ship length (cm)53.85
Ship width (cm)45.97
HS code8467195060

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PORTER CABLE PCFP12236 Brad Nailer Compressor Kit
€368.75 /unit