Flat Shipping

Flat Shipping at €24.99 + VAT

PORTER CABLE PCC700B + PCC682L Light, 20V MAX, Battery Included, 120 lm Max, 2 Modes, Belt Clip, Bare Tool/Battery | CT7WFM

PORTER CABLE PCC700B + PCC682L Light, 20V MAX, Battery Included, 120 lm Max, 2 Modes, Belt Clip, Bare Tool/Battery

Item: CT7WFM Model: PCC700B + PCC682LCross Ref: 385JR6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€200.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
Battery Capacity2 Ah
Battery Included/ Bare ToolBattery Included
Battery Platform20V Max
FeaturesContoured Overmolded Handle
FocusFixed
Head TypeRotating
IncludesLight, PCC682L
Kit ContentsBare Tool, Battery
Lamp Life At Maximum Lumens Rating17 hrs.
Lamp TypeLED
Max. Brightness120 lm
Max. Head Rotation Angle180°
Min. Brightness0 lm
Mounting TypeBelt Clip
No. Of Light Output Modes2
Number Of Batteries Included1
Power SourceCordless
Switch TypeSliding Switch
Tool Length5 1/4"
Voltage20V
Water Penetration RatingNot Rated
Compatible Battery Model NumberPCC680L, PCC681L, PCC682, PCC682L, PCC685L
Mount TypeBelt Clip
Product TypeFlashlight
Tool Series20V MAX
Tool Weight1 lbs.

Shipping Info:

Ship weight (kg) 0.774
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PORTER CABLE PCC700B + PCC682L Light, 20V MAX, Battery Included, 120 lm Max, 2 Modes, Belt Clip, Bare Tool/Battery
€200.84 /unit